Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This centrifugal upblast roof exhaust fan is made of aluminum. It measures 31¾ inch height. This centrifugal upblast roof exhaust fan is designed for use with the following applications: industrial and commercial buildings, restaurants, schools. In addition it is roof/wall mountable, it is belt driven, 6,895 cfm air flow, and 3 horsepower maximum.
Spécifications techniques
ItemCentrifugal Upblast Roof Exhaust Fan
Drive TypeBelt Drive
Base Length34 in
Base ShapeSquare
Maximum Airflow6,895 cfm
Maximum Motor Horsepower3 hp
Maximum Motor Speed1,240 RPM
AssemblyUnassembled
Wheel MaterialAluminum
Mounting LocationRoof, Wall
Maximum Inlet Air Temperature400 Degrees F
Overall Height31 3/4 in
Includes MotorMotor Not Included
ApplicationIndustrial and Commercial Buildings, Restaurants, Schools
Wheel Diameter24 1/2 in
Base Width34 in
Maximum Static Pressure2 3/4 in wc
Minimum Airflow1,940 cfm
Minimum Motor Horsepower1/2 hp
Minimum Motor Speed680 RPM
Housing MaterialAluminum
For High-Static Pressure ApplicationsFor High-Static Pressure Applications
For Air TypeKitchen Air
StandardsAMCA Sound and Air, UL/cUL 762
Includes Drive PackageDrive Package Not Included
Pays d’origineUnited States
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
: $1,931.33
/ each
Droit de manutention écologique:
Droit de manutention écologique
: