!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 8¼ IN WHEEL, 369 CFM

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 8¼ IN WHEEL, 369 CFM

DAYTON

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 8¼ IN WHEEL, 369 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 8¼ IN WHEEL, 369 CFM

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 8¼ IN WHEEL, 369 CFM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $600.14 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN5DVN8
  • Mfr. Model # 5DVN8
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1874
  • Shipping Weight 22.5 lbs

Product Details

This centrifugal upblast roof exhaust fan includes NEMA 1 junction box, and is made of aluminum. It features aluminum backward inclined and measures 18⅜ inch width, 15¼ inch height, 15¼ inch depth. This centrifugal upblast roof exhaust fan is designed for use with: industrial and commercial buildings, schools. In addition, it has one phase, 60 Hz, is roof mountable, has three speeds, is direct drive, 325 cfm @ 0.125 in SP air flow, and 18⅜ inch diameter, and 1/30 horsepower.

Technical Specs

  • ItemCentrifugal Upblast Roof Exhaust Fan
  • Drive TypeDirect Drive
  • Base Width19 in
  • Base ShapeSquare
  • Exhaust Airflow @ 0.000 in SP369 cfm
  • Phase1
  • AssemblyAssembled
  • Housing MaterialAluminum
  • High-Efficiency MotorNo High-Efficiency Motor
  • Includes MotorMotor Included
  • Motor LocationOut of Airstream
  • Maximum Inlet Air Temperature130 Degrees F
  • StandardsAMCA Sound and Air, UL/cUL 705
  • Airflow @ 0.000 in SP369 cfm
  • Brake Horsepower3/100 hp
  • Current1.3/0.92/0.68 A
  • Electrical ConnectionPower Cord
  • Exhaust Airflow @ 0.250 in SP269 cfm
  • FeaturesAluminum Backward Inclined, Nonoverloading Centrifugal Wheel Design
  • Housing Length18.4 in
  • Housing Width18.4 in
  • Maximum Ambient Temperature130 Degrees F
  • Motor TypeShaded Pole
  • Mounting OrientationHorizontal, Vertical
  • Overall Depth15 1/4 in
  • Overall Width18 3/8 in
  • Safety FeaturesFully Rolled Windband
  • Wheel Diameter8 1/4 in
  • Application Industrial and Commercial Buildings, Schools
  • For Air Type Clean Air
  • Base Length 19 in
  • Maximum Static Pressure 3/8 in wc
  • Nameplate Voltage 115V AC
  • Motor Horsepower 1/30 hp
  • Number of Speeds 3
  • Wheel Material Aluminum
  • For High-Static Pressure Applications Not For High-Static Pressure Applications
  • Includes Drive Package Drive Package Included
  • Motor Enclosure Open Dripproof
  • Speed Controllable Speed Controllable
  • Overall Height 15 1/4 in
  • Base Height 1.8 in
  • Compatible Speed Control 48C172
  • Cutout Length 14.5 in
  • Exhaust Airflow @ 0.125 in SP 325 cfm
  • Exhaust Airflow @ 0.375 in SP 160 cfm
  • Frequency 60 Hz
  • Housing Material Fabrication Spun
  • Includes NEMA 1 Junction Box
  • Maximum Fan Speed 1,550 RPM
  • Mounting Location Roof
  • Mount Type Roof Curb
  • Overall Diameter 18 3/8 in
  • Propeller Shaft Diameter 3/8 in
  • Sound Level 1.4 sones @ 0.125 in SP and 5 ft, 2.4 sones @ 0.250 in SP and 5 ft, 3.3 sones @ 0.125 in SP and 5 ft, 3.9 sones @ 0.375 in SP and 5 ft, 4.7 sones @ 0.250 in SP and 5 ft, 5.1 sones @ 0.125 in SP and 5 ft, Fan RPM 1050 : 2.6 sones @ 0.000 in SP and 5 ft, Fan RPM 1300 : 4.0 sones @ 0.000 in SP and 5 ft, Fan RPM 1550 : 5.5 sones @ 0.000 in SP and 5 ft
  • Wheel Type Backward Inclined
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list