!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, DRIVE PACK, 18½ IN WHEEL, 5,138 CFM

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, DRIVE PACK, 18½ IN WHEEL, 5,138 CFM

DAYTON

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, DRIVE PACK, 18½ IN WHEEL, 5,138 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, DRIVE PACK, 18½ IN WHEEL, 5,138 CFM

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, DRIVE PACK, 18½ IN WHEEL, 5,138 CFM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,439.42 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN56JP01
  • Mfr. Model # 56JP01
  • UNSPSC # 40101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 142.0 lbs

Product Details

This centrifugal upblast roof exhaust fan includes NEMA 1 junction box, is made of aluminum, and it measures 35⅜ inch width, 31½ inch height, and it is not speed controllable. This centrifugal upblast roof exhaust fan is designed for use with: industrial and commercial buildings, restaurants, schools. In addition, it has three phases, is roof/wall mountable, has one speed, it is belt driven, and 35⅜ inch diameter, and 1½ horsepower.

Technical Specs

  • ItemCentrifugal Upblast Roof Exhaust Fan
  • Drive TypeBelt Drive
  • Base Width30 in
  • Base ShapeSquare
  • Exhaust Airflow @ 0.000 in SP5,138 cfm
  • Phase3
  • AssemblyAssembled
  • Housing MaterialAluminum
  • High-Efficiency MotorNo High-Efficiency Motor
  • Includes MotorMotor Included
  • Motor LocationOut of Airstream
  • Motor EnclosureOpen Dripproof
  • Speed ControllableSpeed Not Controllable
  • Overall Height31 1/2 in
  • IncludesNEMA 1 Junction Box
  • Mounting OrientationHorizontal, Vertical
  • Overall Diameter35 3/8 in
  • Wheel Diameter18 1/2 in
  • Application Industrial and Commercial Buildings, Restaurants, Schools
  • For Air Type Kitchen Air
  • Base Length 30 in
  • Maximum Static Pressure 1 3/4 in wc
  • Nameplate Voltage 208 to 230/460V AC
  • Motor Horsepower 1 1/2 hp
  • Number of Speeds 1
  • Wheel Material Aluminum
  • For High-Static Pressure Applications Not For High-Static Pressure Applications
  • Includes Drive Package Drive Package Included
  • Exhaust Airflow @ 0.500 in SP 4,710 cfm
  • Maximum Inlet Air Temperature 300 Degrees F
  • Standards AMCA Sound and Air, UL/cUL 762
  • Airflow @ 0.000 in SP 5,138 cfm
  • Mounting Location Roof, Wall
  • Mount Type Roof Curb
  • Overall Width 35 3/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list