!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, DRIVE PACK, 11 IN WHEEL, 1,260 CFM, ODP

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, DRIVE PACK, 11 IN WHEEL, 1,260 CFM, ODP

DAYTON

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, DRIVE PACK, 11 IN WHEEL, 1,260 CFM, ODP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, DRIVE PACK, 11 IN WHEEL, 1,260 CFM, ODP

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, DRIVE PACK, 11 IN WHEEL, 1,260 CFM, ODP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,110.75 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN20FT09
  • Mfr. Model # 20FT09
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.0 lbs

Product Details

This centrifugal upblast roof exhaust fan includes NEMA 1 junction box, and is made of aluminum. It features air handling quality bearings meet L10-100,000 hour minimum and measures 24⅞ inch width, 30 inch height, 29 inch depth. This centrifugal upblast roof exhaust fan is designed for use with: industrial and commercial buildings, restaurants, schools. In addition, it has one phase, 60 Hz, is roof mountable, 1,209 cfm @ 0.125 in SP air flow, and 24⅞ inch diameter, and ¼ horsepower.

Technical Specs

  • ItemRoof Exhaust Fan
  • Drive TypeBelt Drive
  • Base Width19 in
  • Base ShapeSquare
  • Exhaust Airflow @ 0.000 in SP1,260 cfm
  • Phase1
  • AssemblyAssembled
  • Housing MaterialAluminum
  • High-Efficiency MotorNo
  • Includes MotorMotor Included
  • Motor LocationOut of Airstream
  • Motor EnclosureOpen Dripproof
  • Speed ControllableNot Speed Controllable
  • Overall Height30 in
  • Base Height1.8 in
  • Brake Horsepower1/4 hp
  • Cutout Length14.5 in
  • Electrical ConnectionPower Cord
  • Exhaust Airflow @ 0.250 in SP1,156 cfm
  • FeaturesAir Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design
  • Housing Length24.9 in
  • Housing Width24.9 in
  • Maximum Ambient Temperature300 Degrees F
  • Motor Speed1,725 RPM
  • Mounting OrientationVertical
  • Overall Depth29 in
  • Overall Width24 7/8 in
  • Resistance PropertiesSpark Resistant
  • Sound Level14.2 sones @ 0.000 in SP and 5 ft, 13.8 sones @ 0.125 in SP and 5 ft, 13.4 sones @ 0.250 in SP and 5 ft, 12.9 sones @ 0.375 in SP and 5 ft, 12.3 sones @ 0.500 in SP and 5 ft, 11.7 sones @ 0.625 in SP and 5 ft, 11.5 sones @ 0.750 in SP and 5 ft, 11.2 sones @ 0.875 in SP and 5 ft, 10.8 sones @ 1.000 in SP and 5 ft, 10.6 sones @ 1.250 in SP and 5 ft
  • Wheel Diameter11 in
  • Application Industrial and Commercial Buildings, Restaurants, Schools
  • For Air Type Kitchen Air
  • Base Length 19 in
  • Maximum Static Pressure 1 1/8 in wc
  • Nameplate Voltage 115/208 to 230V AC
  • Motor Horsepower 1/4 hp
  • Number of Speeds 1
  • Wheel Material Aluminum
  • For High-Static Pressure Applications Not For High-Static Pressure Applications
  • Includes Drive Package Drive Package Included
  • Exhaust Airflow @ 0.500 in SP 1,041 cfm
  • Maximum Inlet Air Temperature 300 Degrees F
  • Standards AMCA Sound and Air, CSA Certified Motor, UL/cUL 762
  • Airflow @ 0.000 in SP 1,260 cfm
  • Bearing Type Sealed Pillow Block
  • Current 6.2/2.8/3.1 A
  • Damper Size 12 in x 12 in
  • Exhaust Airflow @ 0.125 in SP 1,209 cfm
  • Exhaust Airflow @ 0.375 in SP 1,100 cfm
  • Frequency 60 Hz
  • Housing Material Fabrication Spun
  • Includes NEMA 1 Junction Box
  • Maximum Fan Speed 1,725 RPM
  • Mounting Location Roof
  • Mount Type Roof Curb
  • Overall Diameter 24 7/8 in
  • Propeller Shaft Diameter 3/4 in
  • Safety Features Fully Rolled Wind Band
  • Spark Resistant Construction Type A
  • Wheel Type Backward Inclined
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list