!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 12½ IN WHEEL, ¼ TO ½ HP

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 12½ IN WHEEL, ¼ TO ½ HP

DAYTON

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 12½ IN WHEEL, ¼ TO ½ HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 12½ IN WHEEL, ¼ TO ½ HP

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 12½ IN WHEEL, ¼ TO ½ HP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $794.12 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN16D523
  • Mfr. Model # 16D523
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1873
  • Shipping Weight 49.0 lbs

Product Details

This centrifugal upblast roof exhaust fan includes NEMA 1 junction box, and is made of aluminum. It features air handling quality bearings meet L10-100,000 hour minimum and measures 24⅞ inch width, 26⅞ inch height, 26⅞ inch depth, and it is not speed controllable. This centrifugal upblast roof exhaust fan is designed for use with: industrial and commercial buildings, restaurants, schools. In addition, it is roof mountable, 2,037 cfm air flow, and 24⅞ inch diameter, and ½ horsepower maxi

Technical Specs

  • ItemRoof Exhaust Fan
  • Drive TypeBelt Drive
  • Base Length19 in
  • Base ShapeSquare
  • Maximum Airflow2,037 cfm
  • Maximum Motor Horsepower1/2 hp
  • Maximum Motor Speed1,545 RPM
  • AssemblyUnassembled
  • Wheel MaterialAluminum
  • Mounting LocationRoof
  • Maximum Inlet Air Temperature300 Degrees F
  • Overall Height26 7/8 in
  • Includes MotorWithout Motor
  • Bearing TypeSealed Pillow Block
  • Compatible Curb Manufacturer Part Number24Y860, 2RB75-2RB77, 2RB79-2RB82, 2ZV82-2ZV85
  • Cutout Size14.5 in L x 14.5 in W
  • Electrical ConnectionPower Cord
  • Housing Length24.9 in
  • Housing Width24.9 in
  • Maximum Ambient Temperature300 Degrees F
  • Maximum Noise Level @ 5 Feet14 sones
  • Mount TypeRoof Curb
  • Overall Depth26 7/8 in
  • Overall Width24 7/8 in
  • Safety FeaturesFully Rolled Wind Band
  • Speed ControllableNot Speed Controllable
  • Application Industrial and Commercial Buildings, Restaurants, Schools
  • Wheel Diameter 12 1/2 in
  • Base Width 19 in
  • Maximum Static Pressure 1 1/2 in wc
  • Minimum Airflow 968 cfm
  • Minimum Motor Horsepower 1/4 hp
  • Minimum Motor Speed 1,410 RPM
  • Housing Material Aluminum
  • For High-Static Pressure Applications Not For High-Static Pressure Applications
  • For Air Type Kitchen Air
  • Standards AMCA Sound and Air, UL/cUL 762
  • Includes Drive Package Drive Package Not Included
  • Base Height 1.8 in
  • Brake Horsepower 13/50 hp, 17/50 hp, 12/25 hp
  • Cutout Length 14.5 in
  • Damper Size 12 in x 12 in
  • Features Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design
  • Housing Material Fabrication Spun
  • Includes NEMA 1 Junction Box
  • Maximum Fan Speed 1,720 RPM
  • Motor Location Out of Airstream
  • Number of Speeds 1
  • Overall Diameter 24 7/8 in
  • Propeller Shaft Diameter 3/4 in
  • Sound Level Fan RPM 1,410 : 11.1 sones @ 0.000 in SP and 5 ft, 11.6 sones @ 0.125 in SP and 5 ft, 12.2 sones @ 0.250 in SP and 5 ft, 12.5 sones @ 0.375 in SP and 5 ft, 12.6 sones @ 0.500 in SP and 5 ft, 12.7 sones @ 0.625 in SP and 5 ft, 12.7 sones @ 0.750 in SP and 5 ft, 12.5 sones @ 0.875in SP and 5 ft, 12.3 sones @ 1.000 in SP and 5 ft, Fan RPM 1,545 : 12.8 sones @ 0.000 in SP and 5 ft, 13.4 sones @ 0.125 in SP and 5 ft, 14.0 sones @ 0.250 in SP and 5 ft, 14.5 sones @ 0.375 in SP and 5 ft, 14.7 sones @ 0.500 in SP and 5 ft, 14.8 sones @ 0.625 in SP and 5 ft, 14.9 sones @ 0.750 in SP and 5 ft, 14.9 sones @ 0.875 in SP and 5 ft, 14.9 sones @ 1.000in SP and 5 ft, 14.6 sones @ 1.250in SP and 5 ft, Fan RPM 1,725 : 15.6 sones @ 0.000 in SP and 5 ft, 16.1 sones @ 0.125 in SP and 5 ft, 16.7 sones @ 0.250 in SP and 5 ft, 17.3 sones @ 0.375 in SP and 5 ft, 17.9 sones @ 0.500 in SP and 5 ft, 18.2 sones @ 0.625 in SP and 5 ft, 18.4 sones @ 0.750 in SP and 5 ft, 18.7 sones @ 0.875in SP and 5 ft, 18.7 sones @ 1.000in SP and 5 ft, 18.6 sones @ 1.250in SP and 5 ft, 18.4 sones @ 1.500in SP and 5 ft
  • Wheel Type Backward Inclined
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list