CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, DRIVE PACK, 13¼ IN WHEEL, 2,366 CFM
CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, DRIVE PACK, 13¼ IN WHEEL, 2,366 CFM
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This centrifugal upblast roof exhaust fan includes NEMA 1 junction box, motor, drive package, and is made of aluminum. It features air handling quality bearings meet L10-100,000 hour minimum and measures 24⅞ inch width, 30 inch height, 25⅞ inch depth. This exhaust fan is designed for use with: industrial/commercial buildings, restaurants, schools. In addition, it is one-phase, 60 Hz, is roof mountable, 2,192 cfm @ 0.125 in SP air flow, and 24⅞ inch diameter, and ½ horsepower.
Technical Specs
Item Centrifugal Upblast Roof Exhaust Fan
Drive Type Belt Drive
Base Width 22 in
Base Shape Square
Exhaust Airflow @ 0.000 in SP 2,366 cfm
Phase 1
Assembly Assembled
Housing Material Aluminum
High-Efficiency Motor No High-Efficiency Motor
Includes Motor Motor Included
Motor Location Out of Airstream
Motor Enclosure Open Dripproof
Speed Controllable Speed Not Controllable
Overall Height 30 in
Base Height 1.8 in
Brake Horsepower 13/25 hp
Cutout Length 17.5 in
Electrical Connection Power Cord
Exhaust Airflow @ 0.250 in SP 2,128 cfm
Features Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design
Housing Length 24.9 in
Housing Width 24.9 in
Maximum Ambient Temperature 300 Degrees F
Motor Speed 1,645 RPM
Mounting Orientation Vertical
Overall Depth 25 7/8 in
Overall Width 24 7/8 in
Resistance Properties Spark Resistant
Sound Level 13.9 sones @ 1.250'' SP and 5 ft, 15.1 sones @ 1.000'' SP and 5 ft, 15.6 sones @ 0.875'' SP and 5 ft, 16.1 sones @ 0.750'' SP and 5 ft, 16.5 sones @ 0.625'' SP and 5 ft, 16.9 sones @ 0.500'' SP and 5 ft, 17.2 sones @ 0.375'' SP and 5 ft, 17.4 sones @ 0.250'' SP and 5 ft, 17.6 sones @ 0.125'' SP and 5 ft, 17.9 sones @ 0.000'' SP and 5 ft
Wheel Diameter 13 1/4 in
Application Industrial and Commercial Buildings, Restaurants, Schools
For Air Type Kitchen Air
Base Length 22 in
Maximum Static Pressure 1 1/2 in wc
Nameplate Voltage 115/208 to 230V AC
Motor Horsepower 1/2 hp
Number of Speeds 1
Wheel Material Aluminum
For High-Static Pressure Applications Not For High-Static Pressure Applications
Includes Drive Package Drive Package Included
Exhaust Airflow @ 0.500 in SP 2,122 cfm
Maximum Inlet Air Temperature 300 Degrees F
Standards AMCA Sound and Air, UL/cUL 762
Airflow @ 0.000 in SP 2,256 cfm
Bearing Type Sealed Pillow Block
Current 7.2/3.6 to 3.6 A
Damper Size 15 x 15 in
Exhaust Airflow @ 0.125 in SP 2,192 cfm
Exhaust Airflow @ 0.375 in SP 2,065 cfm
Frequency 60 Hz
Housing Material Fabrication Spun
Includes NEMA 1 Junction Box
Maximum Fan Speed 1,645 RPM
Mounting Location Roof
Mount Type Roof Curb
Overall Diameter 24 7/8 in
Propeller Shaft Diameter 3/4 in
Safety Features Fully Rolled Windband
Spark Resistant Construction Type A
Wheel Type Backward Inclined
Country of Origin United States
(subject to change)
Related Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,329.54
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$334.19
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$252.15
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$311.76
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,376.74
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$432.03
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$292.61
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$78.34
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$716.14
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$173.10
/ EACH