CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, DRIVE PACK, 11¼ IN WHEEL, 1,549 CFM
CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, DRIVE PACK, 11¼ IN WHEEL, 1,549 CFM
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This exhaust fan includes NEMA 1 junction box, motor, drive package, and is made of aluminum. It features air handling quality bearings meet L10-100,000 hour minimum and measures 24⅞ inch width, 30 inch height, 25⅞ inch depth. This exhaust fan is designed for use with: industrial/commercial buildings, restaurants, schools. In addition, it is one-phase, 60 Hz, is roof mountable, 1,505 cfm @ 0.125 in SP air flow, and 24⅞ inch diameter, and 1/3 horsepower.
Technical Specs
Item Centrifugal Upblast Roof Exhaust Fan
Drive Type Belt Drive
Base Width 22 in
Base Shape Square
Exhaust Airflow @ 0.000 in SP 1,549 cfm
Phase 1
Assembly Assembled
Housing Material Aluminum
High-Efficiency Motor No High-Efficiency Motor
Includes Motor Motor Included
Motor Location Out of Airstream
Motor Enclosure Open Dripproof
Speed Controllable Speed Not Controllable
Overall Height 30 in
Base Height 1.8 in
Brake Horsepower 7/20 hp
Cutout Length 17.5 in
Electrical Connection Power Cord
Exhaust Airflow @ 0.250 in SP 1,459 cfm
Features Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design
Housing Length 24.9 in
Housing Width 24.9 in
Maximum Ambient Temperature 300 Degrees F
Motor Speed 1,820 RPM
Mounting Orientation Vertical
Overall Depth 25 7/8 in
Overall Width 24 7/8 in
Resistance Properties Spark Resistant
Sound Level 10.1 sones @ 1.250'' SP and 5 ft, 10.6 sones @ 1.000'' SP and 5 ft, 11.2 sones @ 0.875'' SP and 5 ft, 11.6 sones @ 0.750'' SP and 5 ft, 12.0 sones @ 0.625'' SP and 5 ft, 12.4 sones @ 0.500'' SP and 5 ft, 12.7 sones @ 0.375'' SP and 5 ft, 13.4 sones @ 0.250'' SP and 5 ft, 13.7 sones @ 0.125'' SP and 5 ft, 14.3 sones @ 0.000'' SP and 5 ft
Wheel Diameter 11 1/4 in
Application Industrial and Commercial Buildings, Restaurants, Schools
For Air Type Kitchen Air
Base Length 22 in
Maximum Static Pressure 1 1/4 in wc
Nameplate Voltage 115/208 to 230V AC
Motor Horsepower 1/3 hp
Number of Speeds 1
Wheel Material Aluminum
For High-Static Pressure Applications Not For High-Static Pressure Applications
Includes Drive Package Drive Package Included
Exhaust Airflow @ 0.500 in SP 1,350 cfm
Maximum Inlet Air Temperature 300 Degrees F
Standards AMCA Sound and Air, UL/cUL 762
Airflow @ 0.000 in SP 1,549 cfm
Bearing Type Sealed Pillow Block
Current 5.8/3.1 to 2.9 A
Damper Size 15 x 15 in
Exhaust Airflow @ 0.125 in SP 1,505 cfm
Exhaust Airflow @ 0.375 in SP 1,406 cfm
Frequency 60 Hz
Housing Material Fabrication Spun
Includes NEMA 1 Junction Box
Maximum Fan Speed 1,820 RPM
Mounting Location Roof
Mount Type Roof Curb
Overall Diameter 24 7/8 in
Propeller Shaft Diameter 3/4 in
Safety Features Fully Rolled Windband
Spark Resistant Construction Type A
Wheel Type Backward Inclined
Country of Origin United States
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,397.49
/ each
Related Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$325.41
/ each
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$245.54
/ each
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$303.59
/ each
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$284.93
/ each
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$76.28
/ each
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.33
/ each