!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 11 IN WHEEL, 1,260 CFM, ODP

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 11 IN WHEEL, 1,260 CFM, ODP

DAYTON

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 11 IN WHEEL, 1,260 CFM, ODP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 11 IN WHEEL, 1,260 CFM, ODP

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 11 IN WHEEL, 1,260 CFM, ODP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $805.04 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN20FT11
  • Mfr. Model # 20FT11
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Product Details

This exhaust fan includes NEMA 1 junction box, motor, drive package, and is made of aluminum. It features nonoverloading centrifugal wheel and measures 24⅞ inch width, 30 inch height, 22¾ inch depth. This exhaust fan is designed for use with: industrial/commercial buildings, restaurants, schools. In addition, it is one-phase, 60 Hz, is roof/wall mountable, has one speed, is direct drive, 1,209 cfm @ 0.125 in SP air flow, and 24⅞ inch diameter, and ¼ horsepower.

Technical Specs

  • ItemCentrifugal Upblast Roof Exhaust Fan
  • Drive TypeDirect Drive
  • Base Width19 in
  • Base ShapeSquare
  • Exhaust Airflow @ 0.000 in SP1,260 cfm
  • Phase1
  • AssemblyAssembled
  • Housing MaterialAluminum
  • High-Efficiency MotorNo High-Efficiency Motor
  • Includes MotorMotor Included
  • Motor LocationOut of Airstream
  • Motor EnclosureOpen Dripproof
  • Speed ControllableSpeed Controllable
  • Overall Height30 in
  • Base Height1.8 in
  • Compatible Speed Control48C172
  • Cutout Length14.5 in
  • Electrical ConnectionPower Cord
  • Exhaust Airflow @ 0.250 in SP1,156 cfm
  • FeaturesNonoverloading Centrifugal Wheel Design
  • Housing Length24.9 in
  • Housing Width24.9 in
  • Maximum Ambient Temperature300 Degrees F
  • Motor Speed1,725 RPM
  • Mounting OrientationVertical
  • Overall Depth22 3/4 in
  • Overall Width24 7/8 in
  • Resistance PropertiesSpark Resistant
  • Sound Level14.2 sones @ 0.000 in SP and 5 ft, 13.8 sones @ 0.125 in SP and 5 ft, 13.4 sones @ 0.250 in SP and 5 ft, 12.9 sones @ 0.375 in SP and 5 ft, 12.3 sones @ 0.500 in SP and 5 ft, 11.7 sones @ 0.625 in SP and 5 ft, 11.5 sones @ 0.750 in SP and 5 ft, 11.2 sones @ 0.875 in SP and 5 ft, 10.8 sones @ 1.000 in SP and 5 ft, 10.6 sones @ 1.250 in SP and 5 ft
  • Wheel Diameter11 in
  • Application Industrial and Commercial Buildings, Restaurants, Schools
  • For Air Type Kitchen Air
  • Base Length 19 in
  • Maximum Static Pressure 1 1/4 in wc
  • Nameplate Voltage 115V AC
  • Motor Horsepower 1/4 hp
  • Number of Speeds 1
  • Wheel Material Aluminum
  • For High-Static Pressure Applications Not For High-Static Pressure Applications
  • Includes Drive Package Drive Package Included
  • Exhaust Airflow @ 0.500 in SP 1,041 cfm
  • Maximum Inlet Air Temperature 300 Degrees F
  • Standards AMCA Sound and Air, UL/cUL 762
  • Airflow @ 0.000 in SP 1,260 cfm
  • Brake Horsepower 1/4 hp
  • Current 3.6 A
  • Damper Size 12 x 12 in
  • Exhaust Airflow @ 0.125 in SP 1,209 cfm
  • Exhaust Airflow @ 0.375 in SP 1,100 cfm
  • Frequency 60 Hz
  • Housing Material Fabrication Spun
  • Includes NEMA 1 Junction Box
  • Maximum Fan Speed 1,725 RPM
  • Mounting Location Roof, Wall
  • Mount Type Roof Curb
  • Overall Diameter 24 7/8 in
  • Propeller Shaft Diameter 1/2 in
  • Safety Features Fully Rolled Windband
  • Spark Resistant Construction Type A
  • Wheel Type Backward Inclined

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list