!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Ball Valve Lockout Type
For Handle Type
For Minimum Pipe Size
For Maximum Pipe Size
Maximum Number of Padlocks
Lockout Colour
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Ball Valve Lockout Devices

Ball valve lockout devices install over the handle to prevent it from being turned and equipment energized while it's locked out for maintenance. A padlock is installed through the lockout to ensure it isn't removed by unauthorized personnel. These devices are an integral part of a facility lockout/tagout (LOTO) procedure designed to meet the OSHA standard for the Control of Hazardous Energy (Lockout/Tagout).

https://catalogue.grainger.ca/?hybris=true

 33  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • BRADY
  • BALL VALVE LOCKOUT, CLAMP ON, FOR QUARTER TURN HANDLE TYPE, 2½ IN FOR MAX PIPE SIZE
  • Item # BDY45341
  • Mfr. Model # BS07A-RD
  • EHC: EHC :
  • This ball valve lockout is made of polypropylene and it is red. It is chemical resistant, meets the standards for ANSI Z24, OSHA 29 CFR 1910.147. In addition, it features: four-legged ball valve lockout devices lock out pipes, measures 3.05 inch D x 4 4/57 inch H x 5 9/31 inch W, and includes 2 ball valve lockout halves (part x and y). This ball valve lockout is for use with quarter turn handles, 3/8 inch diameter padlocks.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MASTER LOCK
  • ADJUSTABLE BALL VALVE LOCKOUT, CLAMP ON, FOR QUARTER TURN HANDLE TYPE
  • Item # MSTS3081
  • Mfr. Model # S3081
  • EHC: EHC :
  • This adjustable ball valve lockout is made of thermoplastic and it is red. It is chemical resistant, meets the standards for OSHA 1910.147. In addition, it features: adjustable ball valve lockout, prevents accidental activation, measures 4 8/89 inch H x 3 inch W. This adjustable ball valve lockout is for use with quarter turn handles, and 9/32 inch diameter padlocks.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1028
  • BRADY
  • BALL VALVE LOCKOUT, CLAMP ON, FOR QUARTER TURN HANDLE TYPE, 8 IN FOR MAX PIPE SIZE
  • Item # BDY45345
  • Mfr. Model # BS08A-RD
  • EHC: EHC :
  • This ball valve lockout is made of polypropylene and it is red. It is chemical resistant, meets the standards for ANSI Z24, OSHA 29 CFR 1910.147. In addition, it features: large ball valve lockout device locks out pipes, equipping your employees with the proper lockout tools and warning devices can save lives, measures 12 inch D x 8 2/3 inch H x 4 11/25 inch W. This ball valve lockout is for use with quarter turn handles, 9/16 inch diameter padlocks.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ACCUFORM SIGNS
  • BALL VALVE LOCKOUT, RED, 5.67 IN D X 3 1/8 IN H X 4½ IN W, FITS 3/8 IN TO 1 1/4 IN
  • Item # ACFKDD442
  • Mfr. Model # KDD442
  • EHC: EHC :
  • This ball valve lockout is red. It meets the standards for 29 CFR 1910.147. In addition, it measures 5.67 inch D x 3 1/8 inch H x 4 1/2 inch W, and includes red "danger locked out" label. This ball valve lockout's legend message is: Danger Locked Out.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MASTER LOCK
  • BALL VALVE LOCKOUT, WEDGE, FOR QUARTER TURN HANDLE TYPE, 1 IN FOR MAX PIPE SIZE
  • Item # WWG20JE33
  • Mfr. Model # S3476
  • EHC: EHC :
  • This ball valve lockout is made of metal and it is red. It is heat resistant, meets the standards for OSHA 1910.147. In addition, it features: fits manual, quarter turn ball valve handles, locks valve in off position, one-piece design, protects against accidental opening, measures 1¾ inch H x 2¼ inch W. This ball valve lockout is for use with quarter turn handles, and 9/32 inch diameter padlocks.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ZING
  • LOCKOUT,BALL VALVE,RED,¼IN SHACKLE/PIPE SIZE 1 ½-2 ½ IN/TEMP RANGE 183 ° C,PLASTIC,6 PADLOCKS
  • Item # ZNG7250
  • Mfr. Model # 7250
  • EHC: EHC :
  • This red plastic ball valve lockout has six padlocks each with a shackle of 1/4 inches. Fits pipe size 1 1/2 to 2 1/2 inches, handle measures 3/8 x 1 inches, and body measures 11 x 4 x 11 inches with a temperature range of 183C. For use with ball valves.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BRADY
  • BALL VALVE LOCKOUT, CLAMP ON, FOR QUARTER TURN HANDLE TYPE, 2½ IN FOR MAX PIPE SIZE
  • Item # BDYBS07A-YW
  • Mfr. Model # BS07A-YW
  • EHC: EHC :
  • This ball valve lockout is made of polypropylene and it is yellow. It is chemical resistant, meets the standards for ANSI and OSHA. In addition, it features: small ball valve lockout device locks out pipes, equipping your employees with the proper lockout tools, measures 3.05 x 4 4/57 x 5 9/31 inch, and includes 2 ball valve lockout halves (part x and y). This ball valve lockout is for use with quarter turn handles, 3/8 inch diameter padlocks.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1028
  • BRADY
  • BALL VALVE LOCKOUT, CLAMP ON, FOR QUARTER TURN HANDLE TYPE, 2½ IN FOR MAX PIPE SIZE
  • Item # BDYBS07A-GN
  • Mfr. Model # BS07A-GN
  • EHC: EHC :
  • Lockout Ball Valve, Length (In.) 5.2, Height (In.) 3.4, Width (In.) 3.2, Material Polypropylene, Color Green, Max. Shackle Dia. (In.) 3/8, Use With Valves and Pipes, Includes 2 Ball Valve Lockout Halves (Part X And Y)

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1028
  • BRADY
  • BALL VALVE LOCKOUT, CYLINDER COVER, FOR T-HANDLE TYPE, 1 IN FOR MAX PIPE SIZE
  • Item # BDY151748
  • Mfr. Model # 151748
  • EHC: EHC :
  • This ball valve lockout is made of ABS plastic and it is red. It meets the standards for OSHA 1910.147. In addition, it features: adjustable slides to ensure proper fit, fits most t-handle valves, measures 1.75 inch D x 1¾ inch H x 4¼ inch W, and includes label. This ball valve lockout is for use with t-handles, 7/25 inch diameter padlocks. The legend message is: Danger Locked Out Do Not Remove.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MASTER LOCK
  • BALL VALVE LOCKOUT, CLAMP ON, FOR QUARTER TURN HANDLE TYPE
  • Item # MSTS3068
  • Mfr. Model # S3068
  • EHC: EHC :
  • Patent-pending innovative design locks out the ball valves from 3/8 inch to 4 inch. Lightweight and compact ergonomic design allows easy use and storage. Constructed of metal alloy, this lockout device withstands corrosive environments and operates in ext

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1028
  • MASTER LOCK
  • BALL VALVE LOCKOUT, TWO STAGE, FOR QUARTER TURN HANDLE/T-HANDLE TYPE
  • Item # MST468L
  • Mfr. Model # 468L
  • EHC: EHC :
  • This ball valve lockout is made of HDPE, PVC and it is red. It meets the standards for OSHA 1910.147 and is in English, French, Spanish. In addition, it features: handle-off ball valve lockout, covers valve stem for secure lockout tagout, fits virtually all pipes measures 11½ x 12¾ inch, and includes English, Spanish, and French labels. This ball valve lockout is for use with quarter turn handle, t-handles, ¼ inch diameter padlocks. The legend message is: Danger/Peligro.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1028
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list