!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BALL VALVE LOCKOUT, TWO STAGE, FOR QUARTER TURN HANDLE/T-HANDLE TYPE

BALL VALVE LOCKOUT, TWO STAGE, FOR QUARTER TURN HANDLE/T-HANDLE TYPE

MASTER LOCK

BALL VALVE LOCKOUT, TWO STAGE, FOR QUARTER TURN HANDLE/T-HANDLE TYPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BALL VALVE LOCKOUT, TWO STAGE, FOR QUARTER TURN HANDLE/T-HANDLE TYPE

BALL VALVE LOCKOUT, TWO STAGE, FOR QUARTER TURN HANDLE/T-HANDLE TYPE

MASTER LOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $64.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MST468L
  • Mfr. Model # 468L
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 1028
  • Shipping Weight 0.56 lbs

Product Details

This ball valve lockout is made of HDPE, PVC and it is red. It meets the standards for OSHA 1910.147 and is in English, French, Spanish. In addition, it features: handle-off ball valve lockout, covers valve stem for secure lockout tagout, fits virtually all pipes measures 11½ x 12¾ inch, and includes English, Spanish, and French labels. This ball valve lockout is for use with quarter turn handle, t-handles, ¼ inch diameter padlocks. The legend message is: Danger/Peligro.

Technical Specs

  • ItemBall Valve Lockout
  • For Handle TypeQuarter Turn Handle, T-Handle
  • For Maximum Pipe Size4 in
  • Maximum Number of Padlocks5
  • IncludesEnglish, Spanish, and French Labels
  • LegendDanger/Peligro
  • Lockout MaterialHDPE, PVC
  • Overall Length1.13 in
  • StandardsOSHA 1910.147
  • Ball Valve Lockout Type Two Stage
  • For Maximum Padlock Shackle Diameter 1/4 in
  • For Minimum Pipe Size 3/8 in
  • Features Handle-Off Ball Valve Lockout, Covers valve stem for secure lockout tagout, Fits virtually all types of pipe including insulated
  • Language English, French, Spanish
  • Lockout Colour Red
  • Overall Height 11 1/2 in
  • Overall Width 12 3/4 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms