!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOCKOUT DEVICE, NO-HANDLE VALVE LOCKOUT, 3 FT CABLE

LOCKOUT DEVICE, NO-HANDLE VALVE LOCKOUT, 3 FT CABLE

BRADY

LOCKOUT DEVICE, NO-HANDLE VALVE LOCKOUT, 3 FT CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKOUT DEVICE, NO-HANDLE VALVE LOCKOUT, 3 FT CABLE

LOCKOUT DEVICE, NO-HANDLE VALVE LOCKOUT, 3 FT CABLE

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY175644
  • Mfr. Model # 175644
  • UNSPSC # 39121909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

This lockout includes 3 feet PVC coated steel cable, large rubber insert 2.24 in diameter, small rubber insert 1.25 in diameter.

Technical Specs

  • ItemLockout Device
  • For Maximum Padlock Shackle Diameter7/25 in
  • For Minimum Pipe Size3/8 in
  • Features3' Sheathed Metal Cable Stands up to Heavy Use and Abuse, Cable can be Pulled Tight, but Never Loosened, After Cam Door is Closed, Four Lock Holes, Including a Hasp-Compatible Bottom Hole, Provide Secure Lock Points for Multiple Workers, Goes on Easy-Just Place Cap, Thread Cable, Close Door, Pull Tight and Apply Padlock, Stays on Securely-Durable Cam Wheels Hold Cable Tight and Closable Protective Cam Door Prevents Loosening or Tampering, Stop Juggling Multiple Devices Thanks to this Innovative Design Optimized to Cover Most Valves Types and Sizes, Two Interchangeable Rubber Bases Ensure a Snug Fit to Further Prevent Tampering
  • Lockout ColourBlack, Red
  • Maximum Temperature250 Degrees F
  • Overall Depth4.96 in
  • Overall Width3 in
  • Ball Valve Lockout Type Strap On
  • For Maximum Pipe Size 24 in
  • Maximum Number of Padlocks 4
  • Includes (1) 3 ft PVC Coated Steel Cable, (1) Large Rubber Insert 2.24 in Diameter, (1) Small Rubber Insert 1.25 in Diameter
  • Lockout Material Glass-Filled Nylon: PVC Coated Steel
  • Minimum Temperature 0 Degrees F
  • Overall Height 3.614 in
  • Standards California Proposition 65, OSHA 1910.147

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list