Lockout Ball Valve, Length (In.) 5.2, Height (In.) 3.4, Width (In.) 3.2, Material Polypropylene, Color Green, Max. Shackle Dia. (In.) 3/8, Use With Valves and Pipes, Includes 2 Ball Valve Lockout Halves (Part X And Y)
Technical Specs
ItemBall Valve Lockout
For Handle TypeQuarter Turn Handle
For Maximum Handle Width1 in
For Maximum Pipe Size2 1/2 in
Maximum Number of Padlocks2
Includes(2) Ball Valve Lockout Halves (Part X and Y)
Lockout MaterialPolypropylene
Minimum Temperature0 Degrees F
Overall Height4 4/57 in
Overall Width5 9/31 in
StandardsANSI Z24, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1)
Ball Valve Lockout TypeClamp-On
For Maximum Handle Thickness1/2 in
For Maximum Padlock Shackle Diameter3/8 in
For Minimum Pipe Size1/2 in
FeaturesSmall Ball Valve Lockout Device locks out pipes, Equipping your employees with the proper lockout tools, world leader in lockout/tagout products and services offering industry expertise