LOCKOUT,BALL VALVE,RED,¼IN SHACKLE/PIPE SIZE 1 ½-2 ½ IN/TEMP RANGE 183 ° C,PLASTIC,6 PADLOCKS
LOCKOUT,BALL VALVE,RED,¼IN SHACKLE/PIPE SIZE 1 ½-2 ½ IN/TEMP RANGE 183 ° C,PLASTIC,6 PADLOCKS
ZING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This red plastic ball valve lockout has six padlocks each with a shackle of 1/4 inches. Fits pipe size 1 1/2 to 2 1/2 inches, handle measures 3/8 x 1 inches, and body measures 11 x 4 x 11 inches with a temperature range of 183C. For use with ball valves.
Technical Specs
Item Ball Valve Lockout
For Handle Type Lever Handle
For Maximum Handle Width 1 in
For Maximum Pipe Size 2 1/2 in
Maximum Number of Padlocks 5
Lockout Colour Red
Maximum Temperature 200 Degrees F
Overall Depth 5 in
Overall Length 8 in
Standards OSHA 1910.147
Ball Valve Lockout Type Two Stage
For Maximum Handle Thickness 1/2 in
For Maximum Padlock Shackle Diameter 3/8 in
For Minimum Pipe Size 1 1/2 in
Legend Danger Locked Out Do Not Remove
Lockout Material Polyurethane
Minimum Temperature 20 Degrees F
Overall Height 11 in
Overall Width 4 in