!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BALL VALVE LOCKOUT, CLAMP ON, FOR QUARTER TURN HANDLE TYPE, 8 IN FOR MAX PIPE SIZE

BALL VALVE LOCKOUT, CLAMP ON, FOR QUARTER TURN HANDLE TYPE, 8 IN FOR MAX PIPE SIZE

BRADY

BALL VALVE LOCKOUT, CLAMP ON, FOR QUARTER TURN HANDLE TYPE, 8 IN FOR MAX PIPE SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BALL VALVE LOCKOUT, CLAMP ON, FOR QUARTER TURN HANDLE TYPE, 8 IN FOR MAX PIPE SIZE

BALL VALVE LOCKOUT, CLAMP ON, FOR QUARTER TURN HANDLE TYPE, 8 IN FOR MAX PIPE SIZE

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $93.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY45345
  • Mfr. Model # BS08A-RD
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Product Details

This ball valve lockout is made of polypropylene and it is red. It is chemical resistant, meets the standards for ANSI Z24, OSHA 29 CFR 1910.147. In addition, it features: large ball valve lockout device locks out pipes, equipping your employees with the proper lockout tools and warning devices can save lives, measures 12 inch D x 8 2/3 inch H x 4 11/25 inch W. This ball valve lockout is for use with quarter turn handles, 9/16 inch diameter padlocks.

Technical Specs

  • ItemBall Valve Lockout
  • For Handle TypeQuarter Turn Handle
  • For Maximum Handle Width1.75 in
  • For Maximum Pipe Size8 in
  • Maximum Number of Padlocks6
  • Lockout ColourRed
  • Maximum Temperature175 Degrees F
  • Overall Depth12 in
  • Overall Length12 in
  • Resistance PropertiesChemical Resistant
  • Ball Valve Lockout Type Clamp-On
  • For Maximum Handle Thickness 1 in
  • For Maximum Padlock Shackle Diameter 9/16 in
  • For Minimum Pipe Size 2 in
  • Features Large Ball Valve Lockout Device locks out pipes, Equipping your employees with the proper lockout tools and warning devices can save lives
  • Lockout Material Polypropylene
  • Minimum Temperature 0 Degrees F
  • Overall Height 8 2/3 in
  • Overall Width 4 11/25 in
  • Standards ANSI Z24, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list