!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BALL VALVE LOCKOUT,CLAMP ON,5 LOCKS

BALL VALVE LOCKOUT,CLAMP ON,5 LOCKS

ZING

BALL VALVE LOCKOUT,CLAMP ON,5 LOCKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BALL VALVE LOCKOUT,CLAMP ON,5 LOCKS

BALL VALVE LOCKOUT,CLAMP ON,5 LOCKS

ZING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45MZ61
  • Mfr. Model # 45MZ61
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • ItemBall Valve Lockout
  • For Handle TypeQuarter Turn Handle
  • For Maximum Handle Width1 in
  • For Maximum Pipe Size1 1/4 in
  • Maximum Number of Padlocks5
  • Lockout ColourRed
  • Maximum Temperature200 Degrees F
  • Overall Depth4 in
  • Overall Length5.5 in
  • StandardsOSHA 1910.147
  • Ball Valve Lockout Type Clamp On
  • For Maximum Handle Thickness 1/2 in
  • For Maximum Padlock Shackle Diameter 3/8 in
  • For Minimum Pipe Size 3/8 in
  • Legend Danger Locked Out Do Not Remove
  • Lockout Material Polyurethane
  • Minimum Temperature 20 Degrees F
  • Overall Height 8 in
  • Overall Width 3.75 in
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories