Wheel DiameterThis is the distance from one edge of the wheel's face to the opposite edge of the face across the widest part of the wheel.
Wheels with larger diameters require less force to start them rolling and to roll them over obstacles such as uneven surfaces, thresholds, debris, and soft surfaces.
Includes Reinforcing Steel Side RailsThis indicates whether a tilt truck has steel side rails that reinforce and support the truck's container when it is carrying heavy loads.
Flat-FreeFlat-free wheels withstand heavier loads than pneumatic wheels and won't go flat if punctured, making them suitable for rough terrain or areas with sharp debris.
Product ITEM is unavailable. See products from the same category below.
Tilt Trucks
Tilt trucks are wheeled containers with a slanted wall that allows the trucks' contents to fall out when the trucks are tipped forward, which allows the trucks to be unloaded more quickly than non-tiltable bulk container trucks. Also known as dump trucks or gondola carts, tilt trucks are used to transport bulk materials such as construction materials, trash, or recyclables.
This general purpose plastic tilt truck measures 33 inch width x 42 1/2 inch height x 77 inch length, and is black. It includes removable push handle and it is made out of steel. In addition, it has a 850-pound load capacity, and a flat handle. It also features rubber casters.
This general purpose plastic tilt truck measures 33 inch width x 42 1/2 inch height x 77 inch length, and is black. It includes removable push handle and it is made out of steel. In addition, it has a 850-pound load capacity, and a flat handle. It also features rubber casters.
This general purpose plastic tilt truck measures 30 inch width x 42 1/2 inch height x 60 inch length, and is black. It is made out of steel. In addition, it has a 300-pound load capacity, and has no handle. It also features rubber casters.
This general purpose plastic tilt truck measures 30 inch width x 42 1/2 inch height x 60 inch length, and is black. It is made out of steel. In addition, it has a 300-pound load capacity, and has no handle. It also features rubber casters.
Utility tilt truck. For bulky medium to heavyweight materials. Sturdy, plastic construction. Constant force design for even, controlled dumping by 1 person. Will not rust chip or peel: resists dents. Inset wheels. Easy to clean. Optional lid available.
Utility tilt truck. For bulky medium to heavyweight materials. Sturdy, plastic construction. Constant force design for even, controlled dumping by 1 person. Will not rust chip or peel: resists dents. Inset wheels. Easy to clean. Optional lid available.
This low-maintenance plastic tilt truck measures 26 7/8 inch width x 33 7/8 inch height x 57 3/8 inch length, and is black. It includes ergonomic steering handle, secondary dump handle. In addition, it has a 450-pound load capacity plus an ergonomic handle. It also features quiet casters reduce noise.
This low-maintenance plastic tilt truck measures 26 7/8 inch width x 33 7/8 inch height x 57 3/8 inch length, and is black. It includes ergonomic steering handle, secondary dump handle. In addition, it has a 450-pound load capacity plus an ergonomic handle. It also features quiet casters reduce noise.
This ld tilt truck measures 28 inch width x 35 inch height x 62 inch length, and is black. It includes steel tubular push handle and is made out of a rust-resistant powder-coated frame. In addition, it has a 450-pound load capacity. It also features rubber casters.
This ld tilt truck measures 28 inch width x 35 inch height x 62 inch length, and is black. It includes steel tubular push handle and is made out of a rust-resistant powder-coated frame. In addition, it has a 450-pound load capacity. It also features rubber casters.
This plastic tilt truck measures 33 1/4 inch width x 43 inch height x 77 inch length, and is blue. It includes removable push handle and it is made out of steel. In addition, it has a 1,250-pound load capacity, and a flat handle. It also features rubber casters.
This plastic tilt truck measures 33 1/4 inch width x 43 inch height x 77 inch length, and is blue. It includes removable push handle and it is made out of steel. In addition, it has a 1,250-pound load capacity, and a flat handle. It also features rubber casters.
This plastic tilt truck measures 33 1/4 inch width x 44 3/4 inch height x 77 inch length, and is black. It includes removable push handle and it is made out of steel. In addition, it has a 1,250-pound load capacity, and a flat handle. It also features rubber casters.
This plastic tilt truck measures 33 1/4 inch width x 44 3/4 inch height x 77 inch length, and is black. It includes removable push handle and it is made out of steel. In addition, it has a 1,250-pound load capacity, and a flat handle. It also features rubber casters.
This general purpose plastic tilt truck measures 26 inch width x 30 inch height x 48 inch length, and is blue. Plus, it is made out of steel. In addition, it has a 275-pound load capacity, a raised handle.
This general purpose plastic tilt truck measures 26 inch width x 30 inch height x 48 inch length, and is blue. Plus, it is made out of steel. In addition, it has a 275-pound load capacity, a raised handle.
This low-maintenance plastic tilt truck measures 30 1/4 inch width x 38 inch height x 64 1/2 inch length, and is black. It includes ergonomic steering handle, secondary dump handle. In addition, it has a 600-pound load capacity plus an ergonomic handle.
This low-maintenance plastic tilt truck measures 30 1/4 inch width x 38 inch height x 64 1/2 inch length, and is black. It includes ergonomic steering handle, secondary dump handle. In addition, it has a 600-pound load capacity plus an ergonomic handle.
This ld tilt truck measures 28 inch width x 35 inch height x 62 inch length, and is yellow. It includes steel tubular push handle and is made out of a rust-resistant powder-coated frame. In addition, it has a 450-pound load capacity. It also features rubber casters.
This ld tilt truck measures 28 inch width x 35 inch height x 62 inch length, and is yellow. It includes steel tubular push handle and is made out of a rust-resistant powder-coated frame. In addition, it has a 450-pound load capacity. It also features rubber casters.
This general purpose plastic tilt truck measures 26 inch width x 30 inch height x 48 inch length, and is grey. Plus, it is made out of steel. In addition, it has a 275-pound load capacity, a raised handle.
This general purpose plastic tilt truck measures 26 inch width x 30 inch height x 48 inch length, and is grey. Plus, it is made out of steel. In addition, it has a 275-pound load capacity, a raised handle.
This plastic tilt truck measures 29 1/2 inch width x 43 inch height x 65 inch length, and is yellow. It includes removable push handle and it is made out of steel. In addition, it has a 850-pound load capacity, and a flat handle. It also features rubber casters.
This plastic tilt truck measures 29 1/2 inch width x 43 inch height x 65 inch length, and is yellow. It includes removable push handle and it is made out of steel. In addition, it has a 850-pound load capacity, and a flat handle. It also features rubber casters.
This akro-tilt truck measures 33 inch width x 42 inch height x 68 inch length, and is grey. It is made out of 13-gauge steel. In addition, it has a 1,000-pound load capacity.
This akro-tilt truck measures 33 inch width x 42 inch height x 68 inch length, and is grey. It is made out of 13-gauge steel. In addition, it has a 1,000-pound load capacity.
Utility tilt truck. For bulky medium to heavyweight materials. Sturdy, plastic construction. Constant force design for even, controlled dumping by 1 person. Will not rust chip or peel: resists dents. Inset wheels. Smooth plastic surface is easy to clean.
Utility tilt truck. For bulky medium to heavyweight materials. Sturdy, plastic construction. Constant force design for even, controlled dumping by 1 person. Will not rust chip or peel: resists dents. Inset wheels. Smooth plastic surface is easy to clean.
This plastic tilt truck measures 29 1/2 inch width x 43 inch height x 65 inch length, and is black. It includes removable push handle and it is made out of steel. In addition, it has a 850-pound load capacity, and a flat handle. It also features rubber casters.
This plastic tilt truck measures 29 1/2 inch width x 43 inch height x 65 inch length, and is black. It includes removable push handle and it is made out of steel. In addition, it has a 850-pound load capacity, and a flat handle. It also features rubber casters.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.