GENERAL PURPOSE PLASTIC TILT TRUCK, 13½ CU FT CAPACITY, 300 LB LOAD CAPACITY
GENERAL PURPOSE PLASTIC TILT TRUCK, 13½ CU FT CAPACITY, 300 LB LOAD CAPACITY
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This general purpose plastic tilt truck measures 30 inch width x 42 1/2 inch height x 60 inch length, and is black. It is made out of steel. In addition, it has a 300-pound load capacity, and has no handle. It also features rubber casters.
Technical Specs
Item General Purpose Plastic Tilt Truck
Cubic Yard Capacity 0.5 cu yd
Overall Length 60 in
Overall Height 42 1/2 in
Frame Material Steel
Handle Type No Handle
Caster/Wheel Configuration (1) Swivel, (2) Axle-Mounted
Caster Wheel Type Standard
Caster Wheel Dia. 4 in
Axle-Mounted Wheel Type Flat-Free
Axle-Mounted Wheel Dia. 10 in
Container Legend None
Material Properties Flame Retardant
Quiet Performance Features Rubber Casters
Caster Mounting Type Plate
Cubic Foot Capacity 13.5 cu ft
Load Capacity 300 lb
Overall Width 30 in
Container Material Plastic
Colour Black
Mobility Option Manual
Caster/Wheel Mounting Location Standard
Caster Wheel/Tread Material TPU
Caster Brake Type No Brake Included
Axle-Mounted Wheel/Tread Material Rubber
Lid/Cover Type No Lid/Cover
Includes Reinforcing Steel Side Rails Without Reinforcing Side Rails
Optional Lid Mfg. No. 21VK32
Caster Core Material Rubber
Non-Marking Casters/Wheels Marking Casters/Wheels
Country of Origin China
(subject to change)
Alternate Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,086.10
/ each
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$799.33
/ each
Related Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$250.26
/ each