!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE PLASTIC TILT TRUCK, 27 CU FT CAPACITY

GENERAL PURPOSE PLASTIC TILT TRUCK, 27 CU FT CAPACITY

RUBBERMAID

GENERAL PURPOSE PLASTIC TILT TRUCK, 27 CU FT CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE PLASTIC TILT TRUCK, 27 CU FT CAPACITY

GENERAL PURPOSE PLASTIC TILT TRUCK, 27 CU FT CAPACITY

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,365.19 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBB1314BLA
  • Mfr. Model # FG131400BLA
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 628
  • Shipping Weight 98.0 lbs

Product Details

Utility tilt truck. For bulky medium to heavyweight materials. Sturdy, plastic construction. Constant force design for even, controlled dumping by 1 person. Will not rust chip or peel: resists dents. Inset wheels. Smooth plastic surface is easy to clean.

Technical Specs

  • ItemGeneral Purpose Plastic Tilt Truck
  • Cubic Yard Capacity1 cu yd
  • Overall Length72 1/4 in
  • Overall Height43 3/4 in
  • Matériau de la carcasseSteel
  • Handle TypeFlat
  • Caster/Wheel Configuration(2) Axle-Mounted, (2) Swivel
  • Caster Wheel/Tread MaterialRubber
  • Axle-Mounted Wheel/Tread MaterialRubber
  • Lid/Cover TypeNo Lid/Cover
  • Includes Reinforcing Steel Side RailsWithout Reinforcing Side Rails
  • Optional LidMfr. No. 1317
  • Container Height44 in
  • Caster Mounting TypeStem
  • Cubic Foot Capacity 27 cu ft
  • Load Capacity 850 lb
  • Overall Width 33 1/2 in
  • Container Material Plastic
  • Colour Black
  • Mobility Option Manual
  • Caster/Wheel Mounting Location Standard
  • Caster Wheel Dia. 5 in
  • Axle-Mounted Wheel Dia. 12 in
  • Container Legend None
  • Handle Height 38 1/4 in
  • Quiet Performance Features Quiet Casters Reduce Noise
  • Caster Core Material Polyolefin
  • Non-Marking Casters/Wheels Marking Casters/Wheels
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list