!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LD TILT TRUCK, 1/2 CU.YD., BLACK, 450 LBS, 62 IN X 35 IN X 28 IN

LD TILT TRUCK, 1/2 CU.YD., BLACK, 450 LBS, 62 IN X 35 IN X 28 IN

VESTIL

LD TILT TRUCK, 1/2 CU.YD., BLACK, 450 LBS, 62 IN X 35 IN X 28 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LD TILT TRUCK, 1/2 CU.YD., BLACK, 450 LBS, 62 IN X 35 IN X 28 IN

LD TILT TRUCK, 1/2 CU.YD., BLACK, 450 LBS, 62 IN X 35 IN X 28 IN

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $938.22 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESTDT50LD-BLACK
  • Mfr. Model # TDT-50-LD-BLACK
  • UNSPSC # 24101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 91.0 lbs

Product Details

This ld tilt truck measures 28 inch width x 35 inch height x 62 inch length, and is black. It includes steel tubular push handle and is made out of a rust-resistant powder-coated frame. In addition, it has a 450-pound load capacity. It also features rubber casters.

Technical Specs

  • ItemLD Tilt Truck
  • Overall Length62 in
  • Overall Height35 in
  • Frame MaterialRust Resistant Powder Coated Frame
  • Mobility OptionManual
  • Handle Height36 in
  • Optional LidNo Optional Lid
  • Container Height35 in
  • Non-Marking Casters/WheelsMarking Casters/Wheels
  • Load Capacity 450 lb
  • Overall Width 28 in
  • Container Material Polyethylene
  • Colour Black
  • Assembled/Unassembled Unassembled
  • Includes Steel tubular push handle
  • Quiet Performance Features Rubber Casters
  • Caster Core Material Phenolic
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list