GENERAL PURPOSE PLASTIC TILT TRUCK, 13½ CU FT CAPACITY
GENERAL PURPOSE PLASTIC TILT TRUCK, 13½ CU FT CAPACITY
RUBBERMAID
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Utility tilt truck. For bulky medium to heavyweight materials. Sturdy, plastic construction. Constant force design for even, controlled dumping by 1 person. Will not rust chip or peel: resists dents. Inset wheels. Easy to clean. Optional lid available.
Technical Specs
Item General Purpose Plastic Tilt Truck
Cubic Yard Capacity 0.5 cu yd
Overall Length 56 3/4 in
Overall Height 38 1/2 in
Frame Material Steel
Handle Type No Handle
Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel
Caster Wheel/Tread Material Rubber
Axle-Mounted Wheel/Tread Material Rubber
Lid/Cover Type No Lid/Cover
Includes Reinforcing Steel Side Rails Without Reinforcing Side Rails
Quiet Performance Features Quiet Casters Reduce Noise
Caster Core Material Rubber
Non-Marking Casters/Wheels Marking Casters/Wheels
Cubic Foot Capacity 13.5 cu ft
Load Capacity 450 lb
Overall Width 28 in
Container Material Plastic
Colour Black
Mobility Option Manual
Caster/Wheel Mounting Location Standard
Caster Wheel Dia. 4 in
Axle-Mounted Wheel Dia. 10 in
Container Legend None
Optional Lid Mfr. No. 1307
Container Height 38 1/4 in
Caster Mounting Type Stem
Country of Origin United States
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,676.09
/ each
Related Products
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,743.91
/ each
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$799.33
/ each
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,741.74
/ each
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,836.50
/ each
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,086.10
/ each