GENERAL PURPOSE PLASTIC TILT TRUCK, 9 CU FT CAPACITY, BLUE, RAISED, LIGHT DUTY
GENERAL PURPOSE PLASTIC TILT TRUCK, 9 CU FT CAPACITY, BLUE, RAISED, LIGHT DUTY
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Pivoter : de haut en bas et de côte à côte en utilisant la flèche de la souris.
Agrandir : double-cliquez l’image.
Réduire / Réinitialiser : agrandissez l’image au complet et double-cliquez.
Survolez l’image pour l’agrandir.
Comparer
Informations sur le produit
This general purpose plastic tilt truck measures 26 inch width x 30 inch height x 48 inch length, and is blue. Plus, it is made out of steel. In addition, it has a 275-pound load capacity, a raised handle.
Spécifications techniques
Item General Purpose Plastic Tilt Truck
Cubic Yard Capacity 0.3 cu yd
Overall Length 48 in
Overall Height 30 in
Frame Material Steel
Handle Type Raised
Caster/Wheel Configuration (1) Swivel, (2) Axle-Mounted
Caster Wheel Type Standard
Caster Wheel Dia. 4 in
Axle-Mounted Wheel Type Flat-Free
Axle-Mounted Wheel Dia. 8 in
Container Legend None
Assembled/Unassembled Assembled
Includes Tow Bar Tow Bar Not Included
Container Height 30 in
Axle-Mounted Wheel Tread Pattern Smooth
Caster Core Material Iron
Caster Mounting Height 3 3/4 in
Caster Wheel Width 1 1/4 in
Cubic Foot Capacity 9 cu ft
Load Capacity 275 lb
Overall Width 26 in
Container Material Polyethylene
Colour Blue
Mobility Option Manual
Caster/Wheel Mounting Location 3-Wheel
Caster Wheel/Tread Material Polyurethane
Caster Brake Type No Brake Included
Axle-Mounted Wheel/Tread Material Rubber
Lid/Cover Type No Lid/Cover
Includes Reinforcing Steel Side Rails Without Reinforcing Side Rails
Handle Height 36 in
Optional Lid Mfg. Model No. 1/3 Lid
Axle-Mounted Wheel Fits Axle Dia. 3/4 in
Axle-Mounted Wheel Width 2 1/4 in
Caster Frame Material Zinc
Caster Mounting Type Plate
Non-Marking Casters/Wheels Non-Marking Casters/Wheels
Pays d’origine United States
(sous réserve de modification)