Product ITEM is unavailable. See products from the same category below.
Stationary Bin Cabinets
Stationary bin cabinets are suitable for areas where they will not be moved often. They accept multiple rows of bins for separating and organizing tools, parts, and other items so they can be accessed quickly. The bins can be removed from the cabinet and carried to where their contents will be used or refilled. Bin cabinets are used for shared storage in garages, supply rooms, and warehouses.
This bin cabinet measures 36 inch width x 72 inch height x 24 inch depth and is grey with a powder-coated finish/coating. Plus, it is made out of steel. In addition, it has three shelves, flush doors.
This bin cabinet measures 36 inch width x 72 inch height x 24 inch depth and is grey with a powder-coated finish/coating. Plus, it is made out of steel. In addition, it has three shelves, flush doors.
This bin cabinet measures 36 inch width x 78 inch height x 24 inch depth and is grey with a powder-coated finish/coating. Plus, it is made out of steel. In addition, it has three shelves, solid doors.
This bin cabinet measures 36 inch width x 78 inch height x 24 inch depth and is grey with a powder-coated finish/coating. Plus, it is made out of steel. In addition, it has three shelves, solid doors.
This bin cabinet measures 48 inch width x 72 inch height x 24 inch depth and is grey with a powder-coated finish/coating. Plus, it is made out of steel. In addition, it has three shelves, flush doors.
This bin cabinet measures 48 inch width x 72 inch height x 24 inch depth and is grey with a powder-coated finish/coating. Plus, it is made out of steel. In addition, it has three shelves, flush doors.
This bin cabinet measures 36 inch width x 72 inch height x 24 inch depth and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has eight shelves and has a 3 point locking system lock, deep box doors.
This bin cabinet measures 36 inch width x 72 inch height x 24 inch depth and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has eight shelves and has a 3 point locking system lock, deep box doors.
36 in. wide cabinet with Hook-On(R) bins and ajustable shelves. Heavy-duty welded 14 gauge steel. Full height flush doors with fully welded piano hinges. 3 point keyed locking handle with 2 keys. 650 lbs. door capacity. 36 cu. ft. of overall storage space
36 in. wide cabinet with Hook-On(R) bins and ajustable shelves. Heavy-duty welded 14 gauge steel. Full height flush doors with fully welded piano hinges. 3 point keyed locking handle with 2 keys. 650 lbs. door capacity. 36 cu. ft. of overall storage space
14 gauge steel. 650 lbs. door capacity: 48 cubic ft. storage space. 3 point keyed locking handle with 2 keys and 5?16 in. diameter lock rods. 700 lbs. capacity. Bins and adjustable shelves hook into place easily .Main cabinet is 20 in. D: 4 in. D box styl
14 gauge steel. 650 lbs. door capacity: 48 cubic ft. storage space. 3 point keyed locking handle with 2 keys and 5?16 in. diameter lock rods. 700 lbs. capacity. Bins and adjustable shelves hook into place easily .Main cabinet is 20 in. D: 4 in. D box styl
This bin cabinet measures 60 inch width x 84 inch height x 24 inch depth and is grey with a powder-coated finish/coating. Plus, it is made out of steel. In addition, it has zero shelves, flush doors.
This bin cabinet measures 60 inch width x 84 inch height x 24 inch depth and is grey with a powder-coated finish/coating. Plus, it is made out of steel. In addition, it has zero shelves, flush doors.
This bin cabinet measures 48 inch width x 72 inch height x 24 inch depth and is grey with a powder-coated finish/coating. Plus, it is made out of steel. In addition, it has zero shelves, flush doors.
This bin cabinet measures 48 inch width x 72 inch height x 24 inch depth and is grey with a powder-coated finish/coating. Plus, it is made out of steel. In addition, it has zero shelves, flush doors.
This bin cabinet measures 36 inch width x 36 inch height x 24 inch depth and is grey with a powder-coated finish/coating. Plus, it is made out of steel. In addition, it has two shelves, deep box doors.
This bin cabinet measures 36 inch width x 36 inch height x 24 inch depth and is grey with a powder-coated finish/coating. Plus, it is made out of steel. In addition, it has two shelves, deep box doors.
Fastener storage, drawer cabinet system, fully assembled ready to use, 96 sections, overall dimensions are 34-1/8inch wide x 62-1/2 inch high, 12-1/4 inch deep, bin openings are 5-3/8 inch wide x 2-3/4 inch high.
Fastener storage, drawer cabinet system, fully assembled ready to use, 96 sections, overall dimensions are 34-1/8inch wide x 62-1/2 inch high, 12-1/4 inch deep, bin openings are 5-3/8 inch wide x 2-3/4 inch high.
This bin cabinet measures 36 inch width x 72 inch height x 24 inch depth and is grey with a powder-coated finish/coating. Plus, it is made out of steel. In addition, it has three shelves, flush doors.
This bin cabinet measures 36 inch width x 72 inch height x 24 inch depth and is grey with a powder-coated finish/coating. Plus, it is made out of steel. In addition, it has three shelves, flush doors.
This bin cabinet measures 48 inch width x 72 inch height x 24 inch depth and is grey with a powder-coated finish/coating. Plus, it is made out of steel. In addition, it has zero shelves, flush doors.
This bin cabinet measures 48 inch width x 72 inch height x 24 inch depth and is grey with a powder-coated finish/coating. Plus, it is made out of steel. In addition, it has zero shelves, flush doors.
This bin cabinet measures 36 inch width x 72 inch height x 24 inch depth and is grey with a powder-coated finish/coating. Plus, it is made out of steel. In addition, it has zero shelves, deep box doors.
This bin cabinet measures 36 inch width x 72 inch height x 24 inch depth and is grey with a powder-coated finish/coating. Plus, it is made out of steel. In addition, it has zero shelves, deep box doors.
This bin cabinet measures 60 inch width x 78 inch height x 36 inch depth and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has two shelves, four drawers, flush doors.
This bin cabinet measures 60 inch width x 78 inch height x 36 inch depth and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has two shelves, four drawers, flush doors.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.