!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BIN CABINET, 36 IN X 24 IN 72 IN, 132 BINS, RED, DEEP BOX, 14 GA PANEL, GREY

BIN CABINET, 36 IN X 24 IN 72 IN, 132 BINS, RED, DEEP BOX, 14 GA PANEL, GREY

DURHAM

BIN CABINET, 36 IN X 24 IN 72 IN, 132 BINS, RED, DEEP BOX, 14 GA PANEL, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIN CABINET, 36 IN X 24 IN 72 IN, 132 BINS, RED, DEEP BOX, 14 GA PANEL, GREY

BIN CABINET, 36 IN X 24 IN 72 IN, 132 BINS, RED, DEEP BOX, 14 GA PANEL, GREY

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,542.01 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMDCBDLP1321795
  • Mfr. Model # DC-BDLP-132-1795
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 546.0 lbs

Product Details

This bin cabinet measures 36 inch width x 72 inch height x 24 inch depth and is grey with a powder-coated finish/coating. Plus, it is made out of steel. In addition, it has zero shelves, deep box doors.

Technical Specs

  • ItemBin Cabinet
  • Bin ColourRed
  • Cabinet Storage ComponentsBins
  • Frame AssembledAssembled
  • Number of Bins132
  • Number of Door Bins96
  • Overall Depth24 in
  • Overall Width36 in
  • Bin Height3 in, 5 in, 7 in
  • Bin MaterialPolypropylene
  • Cabinet FinishPowder Coated
  • Includes KeysKeys Included
  • Number of Cabinet Shelves0
  • Panel Material Thickness14 ga
  • Base Type Frame
  • Cabinet Colour Grey
  • Door Type Deep Box
  • Mobility Stationary
  • Number of Cabinet Bins 36
  • Number of Shelves 0
  • Overall Height 72 in
  • Bin Depth 5 in, 7 in, 11 in, 15 in
  • Bin Louvered Panel Location Door
  • Bin Width 4 in, 6 in, 8 in, 16 in
  • Cabinet Material Steel
  • Method of Construction Welded
  • Number of Door Shelves 0
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list