Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This bin cabinet measures 48 inch width x 72 inch height x 24 inch depth and is grey with a powder-coated finish/coating. Plus, it is made out of steel. In addition, it has three shelves, flush doors.
Spécifications techniques
ItemBin Cabinet
Bin ColourBlue
Cabinet Storage ComponentsBins, Shelves
Frame AssembledAssembled
Number of Bins138
Number of Door Bins120
Overall Depth24 in
Overall Width48 in
Bin Height3 in, 7 in
Bin MaterialPolypropylene
Shelf Adjustability(3) Adjustable
Shelf Width47 3/4 in
Cabinet MaterialSteel
Load Capacity per Shelf750 lb
Number of Cabinet Shelves3
Panel Material Thickness16 ga
Base TypeFrame
Cabinet ColourGrey
Door TypeFlush
MobilityStationary
Number of Cabinet Bins18
Number of Shelves3
Overall Height72 in
Bin Depth5 in, 7 in, 15 in
Bin Louvered Panel LocationDoor
Bin Width4 in, 8 in, 16 in
Shelf Depth16 3/8 in
Cabinet FinishPowder Coated
Includes KeysKeys Included
Method of ConstructionWelded
Number of Door Shelves0
Shelf Adjustment Increments4 in
Pays d’origineMexico
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
: $4,142.11
/ each
Droit de manutention écologique:
Droit de manutention écologique
: