!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BIN CABINET, 60 IN X 24 IN 84 IN, 227 BINS, YELLOW, FLUSH, 14 GA PANEL, GREY

BIN CABINET, 60 IN X 24 IN 84 IN, 227 BINS, YELLOW, FLUSH, 14 GA PANEL, GREY

DURHAM

BIN CABINET, 60 IN X 24 IN 84 IN, 227 BINS, YELLOW, FLUSH, 14 GA PANEL, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIN CABINET, 60 IN X 24 IN 84 IN, 227 BINS, YELLOW, FLUSH, 14 GA PANEL, GREY

BIN CABINET, 60 IN X 24 IN 84 IN, 227 BINS, YELLOW, FLUSH, 14 GA PANEL, GREY

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,987.66 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMSSC227-95
  • Mfr. Model # SSC-227-95
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 857.0 lbs

Product Details

Flush door style Fastener storage, 227 yellow polyethylene hook-on bins, 14-gauge steel all welded construction, gray powder coat finish, lockable doors, 650 pounds per door capacity.

Technical Specs

  • ItemBin Cabinet
  • Bin ColourYellow
  • Cabinet Storage ComponentsBins
  • Frame AssembledAssembled
  • Number of Bins227
  • Number of Door Bins170
  • Overall Depth24 in
  • Overall Width60 in
  • Bin Height3 in, 5 in, 7 in
  • Bin MaterialPolypropylene
  • Lock Type3 Point Locking System
  • Cabinet MaterialSteel
  • Leg Height6 in
  • Number of Cabinet Shelves0
  • Panel Material Thickness14 ga
  • Base Type Legs
  • Cabinet Colour Grey
  • Door Type Flush
  • Mobility Stationary
  • Number of Cabinet Bins 57
  • Number of Shelves 0
  • Overall Height 84 in
  • Bin Depth 5 in, 7 in, 11 in, 15 in
  • Bin Louvered Panel Location Door and Cabinet Back
  • Bin Width 4 in, 6 in, 8 in, 16 in
  • Cabinet Finish Powder Coated
  • Includes Hook-On Bins
  • Method of Construction Welded
  • Number of Door Shelves 0
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list