BIN CABINET, 36 IN X 24 IN 72 IN, 3 SHELVES, 102 BINS, YELLOW, FLUSH, 16 GA PANEL, GREY
BIN CABINET, 36 IN X 24 IN 72 IN, 3 SHELVES, 102 BINS, YELLOW, FLUSH, 16 GA PANEL, GREY
DURHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This bin cabinet measures 36 inch width x 72 inch height x 24 inch depth and is grey with a powder-coated finish/coating. Plus, it is made out of steel. In addition, it has three shelves, flush doors.
Technical Specs
Item Bin Cabinet
Bin Colour Yellow
Cabinet Storage Components Bins, Shelves
Frame Assembled Assembled
Number of Bins 102
Number of Door Bins 96
Overall Depth 24 in
Overall Width 36 in
Bin Height 3 in, 7 in
Bin Material Polypropylene
Shelf Adjustability (3) Adjustable
Shelf Width 35 3/4 in
Cabinet Material Steel
Load Capacity per Shelf 1,250 lb
Number of Cabinet Shelves 3
Panel Material Thickness 16 ga
Base Type Frame
Cabinet Colour Grey
Door Type Flush
Mobility Stationary
Number of Cabinet Bins 6
Number of Shelves 3
Overall Height 72 in
Bin Depth 5 in, 7 in, 15 in
Bin Louvered Panel Location Door
Bin Width 4 in, 16 in
Shelf Depth 16 3/8 in
Cabinet Finish Powder Coated
Includes Keys Keys Included
Method of Construction Welded
Number of Door Shelves 0
Shelf Adjustment Increments 4 in
Country of Origin Mexico
(subject to change)
Alternate Products
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,600.87
/ each