!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BIN CABINET, 60 IN X 36 IN 78 IN, 2 SHELVES, 78 BINS, YELLOW, 4 DRAWERS, FLUSH, GREY

BIN CABINET, 60 IN X 36 IN 78 IN, 2 SHELVES, 78 BINS, YELLOW, 4 DRAWERS, FLUSH, GREY

DURHAM

BIN CABINET, 60 IN X 36 IN 78 IN, 2 SHELVES, 78 BINS, YELLOW, 4 DRAWERS, FLUSH, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIN CABINET, 60 IN X 36 IN 78 IN, 2 SHELVES, 78 BINS, YELLOW, 4 DRAWERS, FLUSH, GREY

BIN CABINET, 60 IN X 36 IN 78 IN, 2 SHELVES, 78 BINS, YELLOW, 4 DRAWERS, FLUSH, GREY

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9,543.73 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMHDC6072DC18TB5B
  • Mfr. Model # HDC60-72DC18TB5B95
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1198.0 lbs

Product Details

This bin cabinet measures 60 inch width x 78 inch height x 36 inch depth and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has two shelves, four drawers, flush doors.

Technical Specs

  • ItemBin Cabinet
  • Bin ColourYellow
  • Cabinet Storage ComponentsBins, Drawers, Shelves
  • Drawer Height4 in, 6 in
  • Frame AssembledAssembled
  • Number of Bins78
  • Number of Door Bins78
  • Overall Depth36 in
  • Overall Width60 in
  • Bin Height3 in
  • Bin StyleCombination Drawer
  • Leg Height6 in
  • Shelf AdjustabilityFixed
  • Shelf Width34 in
  • Cabinet MaterialSteel
  • Load Capacity per Shelf500 lb
  • Number of Door Shelves0
  • Panel Material Thickness12 ga
  • Base Type Frame
  • Cabinet Colour Grey
  • Door Type Flush
  • Drawer Width 30 5/8 in
  • Mobility Stationary
  • Number of Cabinet Bins 0
  • Number of Shelves 2
  • Overall Height 78 in
  • Bin Depth 5 in
  • Bin Material Polypropylene
  • Bin Width 4 in
  • Method of Construction Welded
  • Shelf Depth 15 7/8 in
  • Cabinet Finish Powder Coated
  • Drawer Depth 30 5/8 in
  • Number of Cabinet Shelves 0
  • Number of Drawers 4
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list