BIN CABINET, 36 IN X 24 IN 78 IN, 3 SHELVES, 16 BINS, YELLOW, SOLID, 14 GA PANEL, GREY
BIN CABINET, 36 IN X 24 IN 78 IN, 3 SHELVES, 16 BINS, YELLOW, SOLID, 14 GA PANEL, GREY
DURHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This bin cabinet measures 36 inch width x 78 inch height x 24 inch depth and is grey with a powder-coated finish/coating. Plus, it is made out of steel. In addition, it has three shelves, solid doors.
Technical Specs
Item Bin Cabinet
Bin Colour Yellow
Cabinet Storage Components Bins, Shelves
Frame Assembled Assembled
Number of Bins 16
Number of Door Bins 0
Overall Depth 24 in
Overall Width 36 in
Bin Height 7 in
Bin Material Polypropylene
Shelf Adjustability (3) Adjustable
Shelf Width 34 in
Cabinet Material Steel
Leg Material Thickness 0.1875 in
Method of Construction Welded
Number of Door Shelves 0
Shelf Adjustment Increments 2 1/4 in
Base Type Legs
Cabinet Colour Grey
Door Type Solid
Mobility Stationary
Number of Cabinet Bins 16
Number of Shelves 3
Overall Height 78 in
Bin Depth 15 in
Bin Louvered Panel Location Door
Bin Width 8 in
Shelf Depth 20 7/8 in
Cabinet Finish Powder Coated
Leg Height 6 in
Load Capacity per Shelf 1,900 lb
Number of Cabinet Shelves 3
Panel Material Thickness 14 ga
Country of Origin Mexico
(subject to change)