Spill containment supplies are used to manage spilled or leaked substances and to aid cleanup and containment. They help prevent injuries and avoid damage to equipment or product inventory. Containment berms, pools, and booms form barriers to keep spills from spreading. Containment products for drums, IBC, tanks, skids, and pallets fit specific equipment to control spills and leaks. Leak diverters direct leaks from ceilings or pipes into drains or containers.
This drum spill containment pallet is made of polyethylene and is yellow. It has a 8,000-pound load capacity, 132-gallon spill capacity, and a one-year manufacturer's warranty. Along with meeting the standards for EPA 40 CFR 264.175, SPCC, this spill pallet includes removable grating, and can be used indoor. It measures 51 inch length x 52½ inch width x 13¾ inch height.
This drum spill containment pallet is made of polyethylene and is yellow. It has a 8,000-pound load capacity, 132-gallon spill capacity, and a one-year manufacturer's warranty. Along with meeting the standards for EPA 40 CFR 264.175, SPCC, this spill pallet includes removable grating, and can be used indoor. It measures 51 inch length x 52½ inch width x 13¾ inch height.
This IBC containment unit is made of polyethylene and is yellow. It has a 10,000-pound load capacity, 400-gallon spill capacity, and a one-year manufacturer's warranty. Along with meeting the standards for EPA 40 CFR 264.175, SPCC, this IBC spill pallet can be used indoor. It measures 67 inch length x 67 inch width x 26 inch height.
This IBC containment unit is made of polyethylene and is yellow. It has a 10,000-pound load capacity, 400-gallon spill capacity, and a one-year manufacturer's warranty. Along with meeting the standards for EPA 40 CFR 264.175, SPCC, this IBC spill pallet can be used indoor. It measures 67 inch length x 67 inch width x 26 inch height.
This double drum stack module is made of polyethylene. It has a 2,000-pound load capacity, and a one-year manufacturer's warranty. This add-on rack can be used indoor. It is designed for use with Eagle brand.
This double drum stack module is made of polyethylene. It has a 2,000-pound load capacity, and a one-year manufacturer's warranty. This add-on rack can be used indoor. It is designed for use with Eagle brand.
This drum spill containment pallet is made of polyethylene and is yellow. It has a 10,000-pound load capacity, 121-gallon spill capacity, and a one-year manufacturer's warranty. Along with meeting the standards for EPA 40 CFR 264.175, SPCC, this spill deck includes eagles patented poly gratings with 1-3/4 inch square opening, and can be used indoor. It measures 51½ inch length x 103 inch width x 6½ inch height.
This drum spill containment pallet is made of polyethylene and is yellow. It has a 10,000-pound load capacity, 121-gallon spill capacity, and a one-year manufacturer's warranty. Along with meeting the standards for EPA 40 CFR 264.175, SPCC, this spill deck includes eagles patented poly gratings with 1-3/4 inch square opening, and can be used indoor. It measures 51½ inch length x 103 inch width x 6½ inch height.
This drum spill containment pallet is made of polyethylene and is yellow. It has a 10,000-pound load capacity, 60 gallon spill capacity, and a one-year manufacturer's warranty. Along with meeting the standards for EPA 40 CFR 264.175, SPCC, this spill deck includes 2 2 foot connector strip, and can be used indoor. It measures 51½ inch length x 51½ inch width x 6½ inch height.
This drum spill containment pallet is made of polyethylene and is yellow. It has a 10,000-pound load capacity, 60 gallon spill capacity, and a one-year manufacturer's warranty. Along with meeting the standards for EPA 40 CFR 264.175, SPCC, this spill deck includes 2 2 foot connector strip, and can be used indoor. It measures 51½ inch length x 51½ inch width x 6½ inch height.
This IBC containment unit is made of polyethylene and is yellow. It has a 10,000-pound load capacity, 400-gallon spill capacity, and a one-year manufacturer's warranty. Along with meeting the standards for EPA 40 CFR 264.175, SPCC, this IBC spill pallet includes a drain, and can be used indoor. It measures 67 inch length x 67 inch width x 26 inch height.
This IBC containment unit is made of polyethylene and is yellow. It has a 10,000-pound load capacity, 400-gallon spill capacity, and a one-year manufacturer's warranty. Along with meeting the standards for EPA 40 CFR 264.175, SPCC, this IBC spill pallet includes a drain, and can be used indoor. It measures 67 inch length x 67 inch width x 26 inch height.
This drip pan is yellow. This spill tray includes drip pan, pillow, and can be used indoor in addition to one gallon absorbed per package. It measures 10½ inch length x 10½ inch width x 3 inch height.
This drip pan is yellow. This spill tray includes drip pan, pillow, and can be used indoor in addition to one gallon absorbed per package. It measures 10½ inch length x 10½ inch width x 3 inch height.
This inline drum spill containment platform is made of polyethylene and is yellow. It has a 10,000-pound load capacity, 60-gallon spill capacity, and a one-year manufacturer's warranty. Along with meeting the standards for EPA 40 CFR 264.175, SPCC, this inline spill deck can be used indoor. It measures 26¼ inch length x 103½ inch width x 6½ inch height.
This inline drum spill containment platform is made of polyethylene and is yellow. It has a 10,000-pound load capacity, 60-gallon spill capacity, and a one-year manufacturer's warranty. Along with meeting the standards for EPA 40 CFR 264.175, SPCC, this inline spill deck can be used indoor. It measures 26¼ inch length x 103½ inch width x 6½ inch height.
This drum spill containment pallet is made of polyethylene and is yellow. It has a 10,000-pound load capacity, 88-gallon spill capacity, and a one-year manufacturer's warranty. Along with meeting the standards for EPA 40 CFR 264.175, SPCC, this spill deck includes eagles patented poly gratings with 1-3/4 inch square opening, and can be used indoor. It measures 51½ inch length x 78¼ inch width x 6½ inch height.
This drum spill containment pallet is made of polyethylene and is yellow. It has a 10,000-pound load capacity, 88-gallon spill capacity, and a one-year manufacturer's warranty. Along with meeting the standards for EPA 40 CFR 264.175, SPCC, this spill deck includes eagles patented poly gratings with 1-3/4 inch square opening, and can be used indoor. It measures 51½ inch length x 78¼ inch width x 6½ inch height.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.