!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERED DRUM SPILL CONTAINMENT, 110 GAL CAPACITY, 4,000 LB LOAD CAPACITY, YELLOW

COVERED DRUM SPILL CONTAINMENT, 110 GAL CAPACITY, 4,000 LB LOAD CAPACITY, YELLOW

EAGLE MANUFACTURING COMPANY

COVERED DRUM SPILL CONTAINMENT, 110 GAL CAPACITY, 4,000 LB LOAD CAPACITY, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERED DRUM SPILL CONTAINMENT, 110 GAL CAPACITY, 4,000 LB LOAD CAPACITY, YELLOW

COVERED DRUM SPILL CONTAINMENT, 110 GAL CAPACITY, 4,000 LB LOAD CAPACITY, YELLOW

EAGLE MANUFACTURING COMPANY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,489.73 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGL1626
  • Mfr. Model # 1626
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 111.0 lbs

Technical Specs

  • ItemCovered Drum Spill Containment
  • Includes DrainNo
  • For Use With Standard ForkYes
  • IncludesLocks
  • Product Type2 Drum Low- Profile Work Station
  • Manufacturer Warranty1 yr
  • For Number of 55 gal. Drums2
  • Spill Capacity110 gal
  • Opening TypeLift Up Lid
  • Supports EPA ComplianceYes
  • Width60 in
  • Colour Yellow
  • For Container Type Drums
  • Height 46 in
  • Indoor/Outdoor Use Indoor, Outdoor
  • Length 34 in
  • Sump Material Polyethylene
  • Recycled Content (%) 100%
  • Load Capacity 4,000 lb
  • Standards EPA, SPCC
  • Supports SPCC Compliance Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list