!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL PALLET RAMP, 1,500 LB LOAD CAPACITY, 45½ X 32 X 8 IN, YELLOW

SPILL PALLET RAMP, 1,500 LB LOAD CAPACITY, 45½ X 32 X 8 IN, YELLOW

EAGLE MANUFACTURING COMPANY

SPILL PALLET RAMP, 1,500 LB LOAD CAPACITY, 45½ X 32 X 8 IN, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL PALLET RAMP, 1,500 LB LOAD CAPACITY, 45½ X 32 X 8 IN, YELLOW

SPILL PALLET RAMP, 1,500 LB LOAD CAPACITY, 45½ X 32 X 8 IN, YELLOW

EAGLE MANUFACTURING COMPANY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $543.30 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGL1689
  • Mfr. Model # 1689
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs

Product Details

Poly ramp for item 1645, 1,500 load bearing capacity. Size: 32 inch length, 45-1/2 inch length, 8 inch height.

Technical Specs

  • ItemSpill Pallet Ramp
  • Compatible Spill Containment Height8 in
  • For Use With Mfr. Model Number1632, 1634, 1635, 1645, 1646, 1647, 1686, 1688, 1646RTC and 1649
  • Length45 1/2 in
  • Manufacturer Warranty1 yr
  • Number of WheelsNo Wheels
  • Product Weight32 lb
  • StandardsEPA, 40 CFR 264.175
  • Colour Yellow
  • For Use With Brand EAGLE
  • Height 8 in
  • Load Capacity 1,500 lb
  • Material Polyethylene
  • Product Type Spill Pallet Ramp
  • Recycled Content (%) 1%
  • Width 32 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories