!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INLINE DRUM SPILL CONTAINMENT PLATFORM, FOR 4 DRUMS, 60 GALLON CAPACITY, YELLOW

INLINE DRUM SPILL CONTAINMENT PLATFORM, FOR 4 DRUMS, 60 GALLON CAPACITY, YELLOW

EAGLE MANUFACTURING COMPANY

INLINE DRUM SPILL CONTAINMENT PLATFORM, FOR 4 DRUMS, 60 GALLON CAPACITY, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INLINE DRUM SPILL CONTAINMENT PLATFORM, FOR 4 DRUMS, 60 GALLON CAPACITY, YELLOW

INLINE DRUM SPILL CONTAINMENT PLATFORM, FOR 4 DRUMS, 60 GALLON CAPACITY, YELLOW

EAGLE MANUFACTURING COMPANY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,040.86 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGL1647
  • Mfr. Model # 1647
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 74.0 lbs

Product Details

This inline drum spill containment platform is made of polyethylene and is yellow. It has a 10,000-pound load capacity, 60-gallon spill capacity, and a one-year manufacturer's warranty. Along with meeting the standards for EPA 40 CFR 264.175, SPCC, this inline spill deck can be used indoor. It measures 26¼ inch length x 103½ inch width x 6½ inch height.

Technical Specs

  • ItemInline Drum Spill Containment Platform
  • For Number of IBC0
  • For Use With Standard ForkYes
  • Grate ColourBlack
  • Height6 1/2 in
  • Includes Overflow BladderNo
  • InlineYes
  • Load Capacity10,000 lb
  • Manufacturer Warranty1 yr
  • Opening TypeNo Doors
  • Pallet MaterialPolyethylene
  • Product Weight64 lb
  • Spill Capacity60 gal
  • Sump Connection CapabilityYes
  • Supports SPCC ComplianceYes
  • For Number of 55 gal. Drums 4
  • For Use With Ramp Connection Mfr. Model Number 1689, 1689B
  • Forklift Pockets 4-Way
  • Grate Material Polyethylene
  • Includes Drain No
  • Indoor/Outdoor Use Indoor
  • Length 26 1/4 in
  • Low Profile No
  • Modular Type Modular
  • Pallet Colour Yellow
  • Product Type Inline Spill Deck
  • Recycled Content (%) No Recycled Content
  • Standards EPA 40 CFR 264.175, SPCC
  • Supports EPA Compliance 40 CFR 264.175
  • Width 103 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list