!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IBC CONTAINMENT UNIT, FOR 1 IBC, 67 X 67 X 26 IN, POLYETHYLENE, YELLOW, NO POCKETS

IBC CONTAINMENT UNIT, FOR 1 IBC, 67 X 67 X 26 IN, POLYETHYLENE, YELLOW, NO POCKETS

EAGLE MANUFACTURING COMPANY

IBC CONTAINMENT UNIT, FOR 1 IBC, 67 X 67 X 26 IN, POLYETHYLENE, YELLOW, NO POCKETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IBC CONTAINMENT UNIT, FOR 1 IBC, 67 X 67 X 26 IN, POLYETHYLENE, YELLOW, NO POCKETS

IBC CONTAINMENT UNIT, FOR 1 IBC, 67 X 67 X 26 IN, POLYETHYLENE, YELLOW, NO POCKETS

EAGLE MANUFACTURING COMPANY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,653.89 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGL1680
  • Mfr. Model # 1680
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 250.0 lbs

Product Details

This IBC containment unit is made of polyethylene and is yellow. It has a 10,000-pound load capacity, 400-gallon spill capacity, and a one-year manufacturer's warranty. Along with meeting the standards for EPA 40 CFR 264.175, SPCC, this IBC spill pallet can be used indoor. It measures 67 inch length x 67 inch width x 26 inch height.

Technical Specs

  • ItemIBC Containment Unit
  • For Number of IBC1
  • Forklift PocketsNo Pockets
  • Grate MaterialSteel
  • Includes DrainNo
  • Indoor/Outdoor UseIndoor
  • Load Capacity10,000 lb
  • Manufacturer Warranty1 yr
  • Opening TypeNo Doors
  • Pallet MaterialPolyethylene
  • Product Weight270 lb
  • Spill Capacity400 gal
  • Sump Connection CapabilityYes
  • Supports SPCC ComplianceYes
  • For Number of 55 gal. Drums 0
  • For Use With Standard Fork No
  • Grate Colour Black
  • Height 26 in
  • Includes Overflow Bladder No
  • Length 67 in
  • Low Profile No
  • Modular Type Standard Modular
  • Pallet Colour Yellow
  • Product Type IBC Spill Pallet
  • Recycled Content (%) No Recycled Content
  • Standards EPA 40 CFR 264.175, SPCC
  • Supports EPA Compliance 40 CFR 264.175
  • Width 67 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list