!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM SPILL PLATFORM CART, 28 X 56 X 12 IN PLATFORM SIZE, FOR 2 DRUMS, YELLOW

DRUM SPILL PLATFORM CART, 28 X 56 X 12 IN PLATFORM SIZE, FOR 2 DRUMS, YELLOW

EAGLE MANUFACTURING COMPANY

DRUM SPILL PLATFORM CART, 28 X 56 X 12 IN PLATFORM SIZE, FOR 2 DRUMS, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM SPILL PLATFORM CART, 28 X 56 X 12 IN PLATFORM SIZE, FOR 2 DRUMS, YELLOW

DRUM SPILL PLATFORM CART, 28 X 56 X 12 IN PLATFORM SIZE, FOR 2 DRUMS, YELLOW

EAGLE MANUFACTURING COMPANY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,247.38 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGL1637
  • Mfr. Model # 1637
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 146.0 lbs

Product Details

Mobil spill platform, 30 Us gallon sump capacity, 2,000 pounds load bearing capacity, 56 inch length, 28 inch width, 41 inch height.

Technical Specs

  • ItemDrum Spill Platform Cart
  • ColourYellow
  • For Use With Standard ForkNo
  • IncludesCart and 2 Drum Spill Platform with 30 Gallon Capacity
  • Includes Floor LockNo
  • Load Capacity2,000 lb
  • Overall Height41 in
  • Platform Length56 in
  • Platform Width28 in
  • Product Weight92 lb
  • StandardsEPA 40 CFR 265.173
  • Supports EPA Compliance40 CFR 265.173
  • Supports SPCC ComplianceNo
  • Cart Material Steel
  • For Number of 55 gal. Drums 2
  • Forklift Pockets No Pockets
  • Includes Drain No
  • Indoor/Outdoor Use Indoor
  • Manufacturer Warranty 1 yr
  • Platform Height 12 in
  • Platform Material Polyethylene
  • Product Type Spill Platform Truck
  • Recycled Content (%) No Recycled Content
  • Sump Capacity 30 gal
  • Supports NPDES Compliance No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list