!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOUBLE DRUM STACK MODULE, 2 DRUMS/CONTAINERS, ADD-ON RACK, 2,000 LB LOAD CAPACITY

DOUBLE DRUM STACK MODULE, 2 DRUMS/CONTAINERS, ADD-ON RACK, 2,000 LB LOAD CAPACITY

EAGLE MANUFACTURING COMPANY

DOUBLE DRUM STACK MODULE, 2 DRUMS/CONTAINERS, ADD-ON RACK, 2,000 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE DRUM STACK MODULE, 2 DRUMS/CONTAINERS, ADD-ON RACK, 2,000 LB LOAD CAPACITY

DOUBLE DRUM STACK MODULE, 2 DRUMS/CONTAINERS, ADD-ON RACK, 2,000 LB LOAD CAPACITY

EAGLE MANUFACTURING COMPANY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,075.23 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGL1607
  • Mfr. Model # 1607
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Product Details

This double drum stack module is made of polyethylene. It has a 2,000-pound load capacity, and a one-year manufacturer's warranty. This add-on rack can be used indoor. It is designed for use with Eagle brand.

Technical Specs

  • ItemDouble Drum Stack Module
  • FluorinatedNo
  • For Use With BrandEAGLE
  • Forklift PocketsNo Pockets
  • Load Capacity, lb.2,000 lb
  • MaterialPolyethylene
  • Number of Drums/Containers2
  • Product TypeAdd-On Rack
  • Stacker Height13 in
  • Stacker Width48 in
  • Supports NPDES ComplianceNo
  • Built In Sump No
  • For Container Type Drums
  • For Use With Standard Fork No
  • Indoor/Outdoor Use Indoor
  • Manufacturer Warranty 1 yr
  • Max Number of Stacked Racks 1
  • Number of Stackers 2
  • Recycled Content (%) No Recycled Content
  • Stacker Length 26 1/2 in
  • Supports EPA Compliance 40 CFR 264.175
  • Supports SPCC Compliance Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list