!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Caster Sub-Type ?
Wheel Dia. ?
Wheel Width
Wheel/Tread Material
Tread Shape
Wheel Bearing Type
Load Rating
Mounting Height
Mounting Plate Size
Mounting Plate Bolt Hole Pattern
Inside Bolt Hole Spacing
Outside Bolt Hole Spacing
Mounting Bolt Dia.
Caster Brake Type ?
Non-Marking ?
Number of Wheels ?
Includes Thread Guards ?

Smooth-Ride Pneumatic & Flat-Free Plate Casters

Smooth-ride pneumatic and flat-free plate casters absorb shock and vibration, provide more stability, and produce less noise than other plate casters. They are suitable for transporting fragile or vibration-sensitive loads over rough or uneven surfaces in outdoor areas and industrial facilities. The casters install onto the bottom of carts and other equipment with mounting plates to allow them to roll and reduce the effort required to move or reposition the equipment.

https://catalogue.grainger.ca/?hybris=true

95 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • FAULTLESS
  • SWIVEL CASTER, SEMI PNEUMATIC, FLAT FREE, LOAD 300 LBS, BLACK, 3 1/2 X 10 IN, POLYURETHANE/ZINC
  • Item # FLL91389
  • Mfr. Model # 91389
  • EHC: EHC :
  • Use these non-marking, flat-free casters to support loads of up to 300 pounds. This swivel caster has a UV- and chemical-resistant polyurethane wheel 10 inches in diameter with a 3 1/2-inch thick and 3 1/2-inch wide ribbed tread. The semi-pneumatic wheel is supported by a zinc frame with a top plate and 3/8-inch diameter bolt holes. The bolt holes are spaced 2 5/8 inches by three inches inside and three inches by 3 5/8 inches outside.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAULTLESS
  • RIGID CASTER, SEMI PNEUMATIC, FLAT FREE, LOAD 300 LBS, BLACK, 3 1/2 X 10 IN, POLYURETHANE/ZINC
  • Item # FLL91394
  • Mfr. Model # 91394
  • EHC: EHC :
  • Use these non-marking, flat-free casters to support loads of up to 300 pounds. This rigid caster has a UV- and chemical-resistant polyurethane wheel 10 inches in diameter with a 3 1/2 inches thick and 3 1/2 inches wide ribbed tread. The semi-pneumatic wheel is supported by a zinc frame with a top plate and 3/8 inches in diameter bolt holes. The bolt holes are spaced 2 5/8 inches by three inches inside and three inches by 3 5/8 inches outside.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAULTLESS
  • CASTER RIG 10IN PNEU 350#
  • Item # FLLI3419-10
  • Mfr. Model # I3419-10
  • EHC: EHC :
  • Pneumatic wheel caster, wheel diameter 10 inches, load rating 350 inches, overall height 12 inches, caster type rigid. Designed to absorb shock and vibration caused by floor obstruction or outdoor terrain.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAULTLESS
  • SWIVEL CASTER, SEMI PNEUMATIC, FLAT FREE, LOAD 450 LBS, BLACK, 3 1/2 X 12 IN, POLYURETHANE/ZINC
  • Item # FLL91387
  • Mfr. Model # 91387
  • EHC: EHC :
  • Use these non-marking, flat-free casters to support loads of up to 450 pounds. This swivel caster has a UV- and chemical-resistant polyurethane wheel 12 inches in diameter with a four-inch thick and 3 1/2-inch wide ribbed tread. The semi-pneumatic wheel is supported by a zinc frame with a top plate and 3/8-inch diameter bolt holes. The bolt holes are spaced 2 5/8 inches by three inches inside and three inches by 3 5/8 inches outside.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAULTLESS
  • CASTER, SWIVEL, PNEUMATIC, LOAD 450 LB, 3 X 12 IN, PLATE 2 5/16 X 3 IN/3 X 3 5/8 IN.
  • Item # FLLPNU12SWL
  • Mfr. Model # PNU12SWL
  • EHC: EHC :
  • Absorbs shock and vibration to safely carry loads of up to 450 pounds, this pneumatic swivel caster has a wheel with a tire rim measuring six inches in diameter and a ribbed tread 3 1/2 inches thick and three inches wide, for a full diameter of 10 inches. The zinc frame has a double ball raceway and a top plate. The bolt holes have an inside spacing of 2 5/16 inches and three inches, and an outside spacing of three inches and 3 5/8 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAULTLESS
  • RIGID CASTER, SEMI PNEUMATIC, FLAT FREE, LOAD 450 LBS, BLACK, 3 1/2 X 12 IN, POLYURETHANE/ZINC
  • Item # FLL91388
  • Mfr. Model # 91388
  • EHC: EHC :
  • Use these non-marking, flat-free casters to support loads of up to 450 pounds. This rigid caster has a UV- and chemical-resistant polyurethane wheel 12 inches in diameter with a four-inch thick and 3 1/2-inch wide ribbed tread. The semi-pneumatic wheel is supported by a zinc frame with a top plate and 3/8-inch diameter bolt holes. The bolt holes are spaced 2 5/8 inches by three inches inside and three inches by 3 5/8 inches outside.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAULTLESS
  • CASTER, FLAT FREE, SEMI PNEUMATIC, PRECISION BALL BEARING, LOAD 500 LBS, 5/8 IN, 4 X 16 IN, PUR
  • Item # FLL93095
  • Mfr. Model # 93095
  • EHC: EHC :
  • This heavy-duty, flat-free caster has a capacity of 500 pounds. Built with a UV- and chemical-resistant polyurethane wheel 16 inches in diameter with a four-inch thick and four-inch wide ribbed tread. The semi-pneumatic wheel is supported by a zinc frame with a precision ball bearing and a mounting bolt bore diameter of 5/8 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list