!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CASTER RIG 10IN PNEU 350#

CASTER RIG 10IN PNEU 350#

FAULTLESS

CASTER RIG 10IN PNEU 350# close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER RIG 10IN PNEU 350#

CASTER RIG 10IN PNEU 350#

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $75.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLLI3419-10
  • Mfr. Model # I3419-10
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.62 lbs

Product Details

Pneumatic wheel caster, wheel diameter 10 inches, load rating 350 inches, overall height 12 inches, caster type rigid. Designed to absorb shock and vibration caused by floor obstruction or outdoor terrain.

Technical Specs

  • ItemAir Faultless Caster
  • Load Rating350 lb
  • Wheel Width3 1/2 in
  • Mounting Height12 in
  • Wheel/Tread ColourBlack
  • Wheel Bearing MaterialMetal
  • Mounting Plate Size4 in x 4 1/2 in
  • Mounting Bolt Dia.3/8 in
  • Caster Mounting TypePlate
  • Outside Bolt Hole Spacing3 in x 3 5/8 in
  • Number of Wheels1
  • Wheel Core MaterialSteel
  • TreadSawtooth
  • Tread ColourBlack
  • Tire Thickness3 1/2 in
  • Hub LengthComplete Caster
  • Frame ConstructionSteel
  • Frame FinishZinc Plated
  • Non-MarkingYes
  • ApplicationGeneral Duty
  • SeriesPneumatic/Flat Free
  • Mounting Plate Size (Bolt Hole Pattern)4 in x 4 1/2 in
  • Caster Sub-Type Rigid
  • Wheel Dia. 10 in
  • Overall Wheel Width 3 1/2"
  • Wheel/Tread Material Rubber
  • Wheel Bearing Type Ball Bearing
  • Mounting Plate Bolt Hole Pattern 3 in x 3 in
  • Mounting Plate Thickness 1/4"
  • Number of Mounting Holes 4
  • Inside Bolt Hole Spacing 2 5/8 in x 3 in
  • Wheel Type Pneumatic
  • Wheel Core Type Metal Disc
  • Core Colour Metal
  • Tread Shape Rounded
  • Tire Style Pneumatic
  • For Axle Dia. 1/2"
  • For Surface Type Multi
  • Caster Frame Material Steel
  • Frame Colour Zinc Plated
  • Replacement Wheel WPNU10 1/2 in
  • Features Cold Forged Construction, Corrosion-Resistance Zinc, Heavy-Duty Steel Hub
  • NSF Listed No
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list