!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL CASTER, SEMI PNEUMATIC, FLAT FREE, LOAD 450 LBS, BLACK, 3 1/2 X 12 IN, POLYURETHANE/ZINC

SWIVEL CASTER, SEMI PNEUMATIC, FLAT FREE, LOAD 450 LBS, BLACK, 3 1/2 X 12 IN, POLYURETHANE/ZINC

FAULTLESS

SWIVEL CASTER, SEMI PNEUMATIC, FLAT FREE, LOAD 450 LBS, BLACK, 3 1/2 X 12 IN, POLYURETHANE/ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL CASTER, SEMI PNEUMATIC, FLAT FREE, LOAD 450 LBS, BLACK, 3 1/2 X 12 IN, POLYURETHANE/ZINC

SWIVEL CASTER, SEMI PNEUMATIC, FLAT FREE, LOAD 450 LBS, BLACK, 3 1/2 X 12 IN, POLYURETHANE/ZINC

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $204.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL91387
  • Mfr. Model # 91387
  • UNSPSC # 27112014
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

Use these non-marking, flat-free casters to support loads of up to 450 pounds. This swivel caster has a UV- and chemical-resistant polyurethane wheel 12 inches in diameter with a four-inch thick and 3 1/2-inch wide ribbed tread. The semi-pneumatic wheel is supported by a zinc frame with a top plate and 3/8-inch diameter bolt holes. The bolt holes are spaced 2 5/8 inches by three inches inside and three inches by 3 5/8 inches outside.

Technical Specs

  • ItemFlat-Free Caster
  • Swivel ConstructionKingpin
  • Wheel Dia.12 in
  • Overall Wheel Width3 1/2"
  • Wheel/Tread MaterialPolyurethane
  • Wheel Bearing TypePrecision Ball
  • Swivel Raceway TypeBall
  • Swivel Bearing Seal TypeBall
  • Mounting Plate Size4 in x 4 1/2 in
  • Mounting Bolt Dia.3/8 in
  • Caster Mounting TypePlate
  • Outside Bolt Hole Spacing3 in x 3 5/8 in
  • Number of Wheels1
  • Wheel Core MaterialMetal Disc
  • TreadRibbed
  • Tread ColourBlack
  • Tire Thickness4 in
  • Hub LengthComplete Caster
  • Frame ConstructionSteel
  • Frame FinishZinc Plated
  • Non-MarkingYes
  • ApplicationGeneral Duty
  • SeriesPneumatic/Flat Free
  • Mounting Plate Size (Bolt Hole Pattern)4 in x 4 1/2 in
  • Caster Sub-Type Swivel
  • Load Rating 420 lb
  • Wheel Width 3 1/2 in
  • Mounting Height 15 in
  • Wheel/Tread Colour Black
  • Wheel Bearing Material Metal
  • Swivel Radius 10 1/4"
  • Mounting Plate Bolt Hole Pattern 3 in x 3 in
  • Mounting Plate Thickness 1/4"
  • Number of Mounting Holes 4
  • Inside Bolt Hole Spacing 2 5/8 in x 3 in
  • Wheel Type Flat Free
  • Wheel Core Type Metal Disc
  • Core Colour Metal
  • Tread Shape Rounded
  • Tire Style Flat Free
  • For Axle Dia. 1/2"
  • For Surface Type Multi
  • Caster Frame Material Steel
  • Frame Colour Zinc Plated
  • Replacement Wheel 93072
  • Features Chemical, UV-Resistance
  • NSF Listed No
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list