SWIVEL CASTER, SEMI PNEUMATIC, FLAT FREE, LOAD 300 LBS, BLACK, 3 1/2 X 10 IN, POLYURETHANE/ZINC
SWIVEL CASTER, SEMI PNEUMATIC, FLAT FREE, LOAD 300 LBS, BLACK, 3 1/2 X 10 IN, POLYURETHANE/ZINC
FAULTLESS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Use these non-marking, flat-free casters to support loads of up to 300 pounds. This swivel caster has a UV- and chemical-resistant polyurethane wheel 10 inches in diameter with a 3 1/2-inch thick and 3 1/2-inch wide ribbed tread. The semi-pneumatic wheel is supported by a zinc frame with a top plate and 3/8-inch diameter bolt holes. The bolt holes are spaced 2 5/8 inches by three inches inside and three inches by 3 5/8 inches outside.
Technical Specs
Item Swivel Pneumatic Caster
Swivel Construction Kingpin
Wheel Dia. 10 in
Overall Wheel Width 3 1/2"
Wheel/Tread Material Rubber
Wheel Bearing Type Precision Ball
Swivel Raceway Type Double Ball
Swivel Bearing Seal Type Ball
Mounting Plate Size 4 in x 4 1/2 in
Mounting Bolt Dia. 3/8 in
Caster Mounting Type Plate
Outside Bolt Hole Spacing 3 in x 3 5/8 in
Number of Wheels 1
Wheel Core Material Metal Disc
Tread Ribbed
Tread Colour Black
Tire Thickness 3 1/2 in
Hub Length Complete Caster
Frame Construction Steel
Frame Finish Zinc Plated
Non-Marking Yes
Application General Duty
Series Pneumatic/Flat Free
Caster Sub-Type Swivel
Load Rating 300 lb
Wheel Width 3 1/2 in
Mounting Height 12 in
Wheel/Tread Colour Black
Wheel Bearing Material Metal
Swivel Radius 8 5/16"
Mounting Plate Bolt Hole Pattern 3 in x 3 in
Mounting Plate Thickness 1/4"
Number of Mounting Holes 4
Inside Bolt Hole Spacing 2 5/8 in x 3 in
Wheel Type Flat Free
Wheel Core Type Metal Disc
Core Colour Metal
Tread Shape Rounded
Tire Style Flat Free
For Axle Dia. 1/2"
For Surface Type Multi
Caster Frame Material Steel
Frame Colour Zinc Plated
Replacement Wheel 93071
Features Swivel Caster
NSF Listed No
Country of Origin Switzerland
(subject to change)