!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RIGID CASTER, SEMI PNEUMATIC, FLAT FREE, LOAD 300 LBS, BLACK, 3 1/2 X 10 IN, POLYURETHANE/ZINC

RIGID CASTER, SEMI PNEUMATIC, FLAT FREE, LOAD 300 LBS, BLACK, 3 1/2 X 10 IN, POLYURETHANE/ZINC

FAULTLESS

RIGID CASTER, SEMI PNEUMATIC, FLAT FREE, LOAD 300 LBS, BLACK, 3 1/2 X 10 IN, POLYURETHANE/ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RIGID CASTER, SEMI PNEUMATIC, FLAT FREE, LOAD 300 LBS, BLACK, 3 1/2 X 10 IN, POLYURETHANE/ZINC

RIGID CASTER, SEMI PNEUMATIC, FLAT FREE, LOAD 300 LBS, BLACK, 3 1/2 X 10 IN, POLYURETHANE/ZINC

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $104.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL91394
  • Mfr. Model # 91394
  • UNSPSC # 27112014
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.3 lbs

Product Details

Use these non-marking, flat-free casters to support loads of up to 300 pounds. This rigid caster has a UV- and chemical-resistant polyurethane wheel 10 inches in diameter with a 3 1/2 inches thick and 3 1/2 inches wide ribbed tread. The semi-pneumatic wheel is supported by a zinc frame with a top plate and 3/8 inches in diameter bolt holes. The bolt holes are spaced 2 5/8 inches by three inches inside and three inches by 3 5/8 inches outside.

Technical Specs

  • ItemRigid Pneumatic Caster
  • Load Rating300 lb
  • Wheel Width3 1/2 in
  • Mounting Height12 in
  • Wheel/Tread ColourBlack
  • Wheel Bearing MaterialMetal
  • Mounting Plate Bolt Hole Pattern3 in x 3 in
  • Mounting Plate Thickness1/4"
  • Number of Mounting Holes4
  • Inside Bolt Hole Spacing2 5/8 in x 3 in
  • Wheel TypeFlat Free
  • Wheel Core TypeMetal Disc
  • Core ColourMetal
  • Tread ShapeRounded
  • Tire StyleFlat Free
  • For Axle Dia.1/2"
  • For Surface TypeMulti
  • Caster Frame MaterialSteel
  • Frame ColourZinc Plated
  • Replacement Wheel93071
  • FeaturesRigid Caster
  • NSF ListedNo
  • Caster Sub-Type Rigid
  • Wheel Dia. 10 in
  • Overall Wheel Width 3 1/2"
  • Wheel/Tread Material Rubber
  • Wheel Bearing Type Precision Ball
  • Swivel Raceway Type Double Ball
  • Mounting Plate Size 4 in x 4 1/2 in
  • Mounting Bolt Dia. 3/8 in
  • Caster Mounting Type Plate
  • Outside Bolt Hole Spacing 3 in x 3 5/8 in
  • Number of Wheels 1
  • Wheel Core Material Metal Disc
  • Tread Ribbed
  • Tread Colour Black
  • Tire Thickness 3 1/2 in
  • Hub Length Complete Caster
  • Frame Construction Steel
  • Frame Finish Zinc Plated
  • Non-Marking Yes
  • Application General Duty
  • Series Pneumatic/Flat Free
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list