CASTER, SWIVEL, PNEUMATIC, LOAD 450 LB, 3 X 12 IN, PLATE 2 5/16 X 3 IN/3 X 3 5/8 IN.
CASTER, SWIVEL, PNEUMATIC, LOAD 450 LB, 3 X 12 IN, PLATE 2 5/16 X 3 IN/3 X 3 5/8 IN.
FAULTLESS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Absorbs shock and vibration to safely carry loads of up to 450 pounds, this pneumatic swivel caster has a wheel with a tire rim measuring six inches in diameter and a ribbed tread 3 1/2 inches thick and three inches wide, for a full diameter of 10 inches. The zinc frame has a double ball raceway and a top plate. The bolt holes have an inside spacing of 2 5/16 inches and three inches, and an outside spacing of three inches and 3 5/8 inches.
Technical Specs
Item Pneumatic Caster
Swivel Construction Kingpin
Wheel Dia. 12 in
Overall Wheel Width 4.10"
Wheel/Tread Material Rubber
Wheel Bearing Type Precision Ball
Swivel Raceway Type Double Ball
Swivel Bearing Seal Type Ball
Mounting Plate Size 4 in x 4 1/2 in
Mounting Bolt Dia. 3/8 in
Caster Mounting Type Plate
Outside Bolt Hole Spacing 3 in x 3 5/8 in
Number of Wheels 1
Wheel Core Material Steel
Tread Sawtooth
Tread Colour Black
Tire Style Pneumatic
For Axle Dia. 1/2"
For Surface Type Multi
Caster Frame Material Steel
Frame Colour Zinc Plated
Replacement Wheel WPNU12 1/2
Features Corrosion-Resistance, Easy Maintenance
Standards RoHS Compliant
Caster Sub-Type Swivel
Load Rating 450 lb
Wheel Width 3 1/2 in
Mounting Height 15 3/16 in
Wheel/Tread Colour Black
Wheel Bearing Material Metal
Swivel Radius 9 3/16"
Mounting Plate Bolt Hole Pattern 3 in x 3 in
Mounting Plate Thickness 1/4"
Number of Mounting Holes 4
Inside Bolt Hole Spacing 2 5/8 in x 3 in
Wheel Type Pneumatic
Wheel Core Type Metal Disc
Core Colour Metal
Tread Shape Rounded
Tire Rim Dia. 6 1/2 in
Tire Thickness 4 3/32 in
Hub Length Complete Caster
Frame Construction Steel
Frame Finish Zinc Plated
Non-Marking Yes
Application General Duty
Series Pneumatic/Flat Free
NSF Listed No
Country of Origin Switzerland
(subject to change)