!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLATE CASTER W/ FLAT-FREE,SWIVEL,495 LB.

PLATE CASTER W/ FLAT-FREE,SWIVEL,495 LB.

APPROVED VENDOR

PLATE CASTER W/ FLAT-FREE,SWIVEL,495 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLATE CASTER W/ FLAT-FREE,SWIVEL,495 LB.

PLATE CASTER W/ FLAT-FREE,SWIVEL,495 LB.

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $158.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG487G25
  • Mfr. Model # L-RD 162R-FI
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.76 lbs

Technical Specs

  • ItemPlate Caster with Flat-Free Wheels
  • Swivel ConstructionKingpin
  • Wheel Dia.6 5/16 in
  • Mounting Height7 11/16 in
  • Wheel/Tread Hardness RatingSoft
  • Wheel Bearing TypeRoller
  • Mounting Plate Bolt Hole PatternC
  • Mounting Bolt Dia.7/16 in
  • Caster Mounting TypePlate
  • Outside Bolt Hole Spacing3-5/32 in x 4-9/64 in
  • Number of Wheels1
  • Tread ColourBlack
  • Tire Thickness1 3/16 in
  • Caster Frame MaterialSteel
  • Non-MarkingNo
  • Mounting Plate Size (Bolt Hole Pattern)5-1/2 in x 4-5/16 in (C)
  • Caster Sub-Type Swivel
  • Load Rating 495 lb
  • Wheel Width 1 5/8 in
  • Wheel/Tread Material Rubber
  • Wheel/Tread Hardness 65 Shore A
  • Swivel Raceway Type Double Ball
  • Mounting Plate Size 4-5/16 in x 5-1/2 in
  • Number of Mounting Holes 4
  • Inside Bolt Hole Spacing 2-15/16 in x 4-1/8 in
  • Caster Brake Type Total Lock Brake
  • Tread Ribbed
  • Tire Rim Dia. 4 in
  • Includes Thread Guards No
  • Frame Finish Zinc Plated
  • Operating Temperature Range -15 Degrees to 160 Degrees F
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list