Product ITEM is unavailable. See products from the same category below.
Self-Retracting Cord Reels
Self-retracting cord reels are spools that hold extension cords to provide access and storage while protecting them from tangling, kinking, and other damage. The cord can be extended to exactly the length needed to power equipment located at a distance from a power source. Self-retracting cord reels automatically wind extended cord back on the reel. These cord reels can be mounted out of the way in a central location, such as on a wall or ceiling, to keep a workspace organized and help reduce tripping hazards. They are commonly used in retail, commercial, and manufacturing applications, including pressure washing, landscaping and ground maintenance, and service garages.
This extension cord reel is made of steel. It includes wall/ceiling mounting bracket. In addition, it meets the standards for cULus. It has a yellow cord that measures two feet, 30 feet. It also has 14 AWG wire, 30 feet of 14/3.
This extension cord reel is made of steel. It includes wall/ceiling mounting bracket. In addition, it meets the standards for cULus. It has a yellow cord that measures two feet, 30 feet. It also has 14 AWG wire, 30 feet of 14/3.
This black, PVC, cord caddy retractable power cord reel includes an orange, 10-metre long, self-storing extension cord and four grounded outlets with a 10-amp, resettable circuit breaker. Its design is quick and easy to unwind and eliminates messy, tangled extension cords. This product meets CSA safety standards.
This black, PVC, cord caddy retractable power cord reel includes an orange, 10-metre long, self-storing extension cord and four grounded outlets with a 10-amp, resettable circuit breaker. Its design is quick and easy to unwind and eliminates messy, tangled extension cords. This product meets CSA safety standards.
This black, thermoplastic, industrial retractable cord reel includes a 40-foot long cord, a resettable circuit breaker, steel mounting bracket, and a carrying handle. It has a triple-tap connector cord ending, three outlets, and a grounding plug feeder cord ending with a feeder cord length of two feet, six inches. It is ceiling or wall mountable and measures 5 width x 12 height x 12 inches depth. This product meets cUL standards.
This black, thermoplastic, industrial retractable cord reel includes a 40-foot long cord, a resettable circuit breaker, steel mounting bracket, and a carrying handle. It has a triple-tap connector cord ending, three outlets, and a grounding plug feeder cord ending with a feeder cord length of two feet, six inches. It is ceiling or wall mountable and measures 5 width x 12 height x 12 inches depth. This product meets cUL standards.
This extension cord reel is made of plastic. It includes circuit breaker. In addition, it meets the standards for UL listed. It has a yellow cord that measures 25 feet. It also has 16 AWG wire.
This extension cord reel is made of plastic. It includes circuit breaker. In addition, it meets the standards for UL listed. It has a yellow cord that measures 25 feet. It also has 16 AWG wire.
This extension cord reel is made of plastic. In addition, it meets the standards for cETLus. It has a yellow cord that measures four feet (feeder cord), 50 feet (retractable cord). It also has 14 AWG wire.
This extension cord reel is made of plastic. In addition, it meets the standards for cETLus. It has a yellow cord that measures four feet (feeder cord), 50 feet (retractable cord). It also has 14 AWG wire.
This extension cord reel is made of steel. It includes wall/ceiling mounting bracket. In addition, it meets the standards for cULus. It has a black cord that measures two feet, 25 feet. It also has 16 AWG wire, 25 feet of 14/3.
This extension cord reel is made of steel. It includes wall/ceiling mounting bracket. In addition, it meets the standards for cULus. It has a black cord that measures two feet, 25 feet. It also has 16 AWG wire, 25 feet of 14/3.
This extension cord reel is made of plastic. In addition, it meets the standards for cETLus. It has a yellow cord that measures four feet (feeder cord), 40 feet (retractable cord). It also has 12 AWG wire.
This extension cord reel is made of plastic. In addition, it meets the standards for cETLus. It has a yellow cord that measures four feet (feeder cord), 40 feet (retractable cord). It also has 12 AWG wire.
Series 4000 cord reels are ideal for industrial high use applications. The quiet Speed Latch mechanism offers quiet operation combined with latch cam technology, insuring longer life.
Series 4000 cord reels are ideal for industrial high use applications. The quiet Speed Latch mechanism offers quiet operation combined with latch cam technology, insuring longer life.
This extension cord reel is made of steel. It includes circuit breaker. In addition, it meets the standards for cULus. It has a yellow cord that measures 80 feet. It also has 14 AWG wire.
This extension cord reel is made of steel. It includes circuit breaker. In addition, it meets the standards for cULus. It has a yellow cord that measures 80 feet. It also has 14 AWG wire.
This professional grade retractable cord reel with circuit breaker and tri tap outlets is made of powder-coated steel. It includes hardware for wall or ceiling mounting, three NEMA 5-15R receptacle configuration grounded outlets, resettable circuit breaker built into tri tap. In addition, it meets the standards for cULus. It has a yellow cord that measures 30 feet. It also has 14/3 wire.
This professional grade retractable cord reel with circuit breaker and tri tap outlets is made of powder-coated steel. It includes hardware for wall or ceiling mounting, three NEMA 5-15R receptacle configuration grounded outlets, resettable circuit breaker built into tri tap. In addition, it meets the standards for cULus. It has a yellow cord that measures 30 feet. It also has 14/3 wire.
This black, thermoplastic retractable cord reel includes a 45-foot long cord and has a single-connector ending with one outlet. It has a slip ring rating of 125 volts at 20 amps and is ceiling or wall mountable. It measures 16 width x 6 1/2 height x 15 inches depth and meets cETL safety standards.
This black, thermoplastic retractable cord reel includes a 45-foot long cord and has a single-connector ending with one outlet. It has a slip ring rating of 125 volts at 20 amps and is ceiling or wall mountable. It measures 16 width x 6 1/2 height x 15 inches depth and meets cETL safety standards.
This black, thermoplastic, retractable cord reel includes a yellow, 75-foot long cord and has a triple-tap connector cord ending, with three outlets. It is ceiling or wall mountable and measures 15 1/4 width x 6 1/4 height x 16 1/4 inches depth. This product meets cETL standards.
This black, thermoplastic, retractable cord reel includes a yellow, 75-foot long cord and has a triple-tap connector cord ending, with three outlets. It is ceiling or wall mountable and measures 15 1/4 width x 6 1/4 height x 16 1/4 inches depth. This product meets cETL standards.
This extension cord reel is made of steel. It includes wall/ceiling mounting bracket. In addition, it meets the standards for cULus. It has a yellow cord that measures two feet, 30 feet. It also has 14 AWG wire, 30 feet of 14/3.
This extension cord reel is made of steel. It includes wall/ceiling mounting bracket. In addition, it meets the standards for cULus. It has a yellow cord that measures two feet, 30 feet. It also has 14 AWG wire, 30 feet of 14/3.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.