!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RETRACTABLE CORD REEL, CUL, 3-OUTLET, BLACK, 40 FT L, THERMOPLASTIC

RETRACTABLE CORD REEL, CUL, 3-OUTLET, BLACK, 40 FT L, THERMOPLASTIC

ALERT

RETRACTABLE CORD REEL, CUL, 3-OUTLET, BLACK, 40 FT L, THERMOPLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RETRACTABLE CORD REEL, CUL, 3-OUTLET, BLACK, 40 FT L, THERMOPLASTIC

RETRACTABLE CORD REEL, CUL, 3-OUTLET, BLACK, 40 FT L, THERMOPLASTIC

ALERT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $317.68 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALT8140T-P
  • Mfr. Model # 8140T-P
  • UNSPSC # 26121635
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.8 lbs

Product Details

This black, thermoplastic, industrial retractable cord reel includes a 40-foot long cord, a resettable circuit breaker, steel mounting bracket, and a carrying handle. It has a triple-tap connector cord ending, three outlets, and a grounding plug feeder cord ending with a feeder cord length of two feet, six inches. It is ceiling or wall mountable and measures 5 width x 12 height x 12 inches depth. This product meets cUL standards.

Technical Specs

  • ItemCord Reel
  • Voltage125V AC
  • Retractable Cord Length40 ft
  • Max. Amps15 A
  • Cord ColourYellow
  • Number of Conductors3
  • Feeder Cord Length2 ft 6 in
  • LocationIndoor
  • Reel MaterialThermoplastic
  • Overall Width5 in
  • Enclosure RatingNEMA 5-15R
  • StandardscULus
  • Winding Method Spring Return
  • Retractable Cord Ending Triple Tap Connector
  • Reel Colour Black
  • Wire Size 12 AWG
  • Trade Designation SJTOW
  • Number of Outlets 3
  • Feeder Cord Ending Grounded Plug
  • Reel Mounting Ceiling, Wall
  • Overall Height 12 in
  • Overall Depth 12 in
  • Includes Heavy Duty Steel Mounting Bracket Hardware for Wall or Ceiling Mounting, Resettable Circuit Breaker
  • Cord Included Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list