EXTENSION CORD REEL, GROUNDING PLUG, NEMA 5-15P, TRIPLE TAP CONNECTOR, NEMA 5-15R, YLW
EXTENSION CORD REEL, GROUNDING PLUG, NEMA 5-15P, TRIPLE TAP CONNECTOR, NEMA 5-15R, YLW
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This extension cord reel is made of plastic. In addition, it meets the standards for cETLus. It has a yellow cord that measures four feet (feeder cord), 40 feet (retractable cord). It also has 12 AWG wire.
Technical Specs
Item Extension Cord Reel
Voltage 125V AC
Retractable Cord Length 40 ft
Max. Amps 15 A
Cord Colour Yellow
Feeder Cord Ending Configuration NEMA 5-15P
Number of Conductors 3
Number of Outlets 3
Feeder Cord Ending Grounded Plug
Reel Material Plastic
Overall Height 13 3/4 in
Overall Depth 7 in
Slip Ring Rating 15 A @ 125V
Cord Included Yes
Winding Method Spring Return
Retractable Cord Ending Triple Tap Connector
Reel Colour Yellow
Wire Size 12 AWG
Retractable Cord Ending Configuration NEMA 5-15R
Trade Designation SJTOW
Tension Method Ratchet Lock
Feeder Cord Length 4 ft
Location Indoor
Temp. Rating -58 Degrees to 221 Degrees F
Overall Width 16 7/8 in
Enclosure Rating Not Rated
Standards cETLus
Country of Origin China
(subject to change)
Alternate Products
ALERT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$317.68
/ each