!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXTENSION CORD REEL, GROUNDING PLUG, NEMA 5-15P, TRIPLE TAP CONNECTOR, NEMA 5-15R, YLW

EXTENSION CORD REEL, GROUNDING PLUG, NEMA 5-15P, TRIPLE TAP CONNECTOR, NEMA 5-15R, YLW

LUMAPRO

EXTENSION CORD REEL, GROUNDING PLUG, NEMA 5-15P, TRIPLE TAP CONNECTOR, NEMA 5-15R, YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTENSION CORD REEL, GROUNDING PLUG, NEMA 5-15P, TRIPLE TAP CONNECTOR, NEMA 5-15R, YLW

EXTENSION CORD REEL, GROUNDING PLUG, NEMA 5-15P, TRIPLE TAP CONNECTOR, NEMA 5-15R, YLW

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $205.47 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE4XP67
  • Mfr. Model # 4XP67
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 99
  • Shipping Weight 9.3 lbs

Product Details

Extension cord reel. Retractable reel. 3 x 5-15R outlet with GFCI circuit breaker. Wire Ga./Cond. 14/3. Cord length 30 ft. Watts 1,625. Amperage 13 A. Metal housing.

Technical Specs

  • ItemExtension Cord Reel
  • Voltage120V AC
  • Retractable Cord Length30 ft
  • Max. Amps13 A
  • Cord ColourYellow
  • Feeder Cord Ending ConfigurationNEMA 5-15P
  • Number of Conductors3
  • Number of Outlets3
  • Feeder Cord EndingGrounded Plug
  • Reel MountingCeiling, Wall
  • Temp. Rating-30 Degrees to 140 Degrees F
  • Overall Width9 1/2 in
  • Enclosure RatingNot Rated
  • IncludesCircuit Breaker, Mounting Hardware
  • Cord IncludedYes
  • Winding Method Spring Return
  • Retractable Cord Ending Triple Tap Connector
  • Reel Colour Yellow
  • Wire Size 14 AWG
  • Retractable Cord Ending Configuration NEMA 5-15R
  • Trade Designation SJT
  • Tension Method Ratchet Lock
  • Feeder Cord Length 2 ft
  • Location Indoor
  • Reel Material Steel
  • Overall Height 11 1/2 in
  • Overall Depth 3 in
  • Slip Ring Rating 15 A
  • Standards cULus
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list