!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXTENSION CORD REEL, GROUNDING PLUG, NEMA 5-15P, SINGLE CONNECTOR, NEMA 5-15R, YELLOW

EXTENSION CORD REEL, GROUNDING PLUG, NEMA 5-15P, SINGLE CONNECTOR, NEMA 5-15R, YELLOW

LUMAPRO

EXTENSION CORD REEL, GROUNDING PLUG, NEMA 5-15P, SINGLE CONNECTOR, NEMA 5-15R, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTENSION CORD REEL, GROUNDING PLUG, NEMA 5-15P, SINGLE CONNECTOR, NEMA 5-15R, YELLOW

EXTENSION CORD REEL, GROUNDING PLUG, NEMA 5-15P, SINGLE CONNECTOR, NEMA 5-15R, YELLOW

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $189.75 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP436G97
  • Mfr. Model # 436G97
  • UNSPSC # 26121635
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Product Details

This extension cord reel is made of steel. It includes wall/ceiling mounting bracket. In addition, it meets the standards for cULus. It has a yellow cord that measures two feet, 30 feet. It also has 14 AWG wire, 30 feet of 14/3.

Technical Specs

  • ItemExtension Cord Reel
  • Voltage125V AC
  • Retractable Cord Length30 ft
  • Max. Amps13 A
  • Cord ColourYellow
  • Feeder Cord Ending ConfigurationNEMA 5-15P
  • Number of Conductors3
  • Number of Outlets1
  • Feeder Cord EndingGrounded Plug
  • Reel MountingCeiling, Wall
  • Temp. Rating-40 Degrees to 221 Degrees F
  • Overall Width9 1/2 in
  • Enclosure RatingNot Rated
  • IncludesWall/Ceiling Mounting Bracket
  • Cord IncludedYes
  • Winding Method Spring Return
  • Retractable Cord Ending Single Connector
  • Reel Colour Yellow
  • Wire Size 14 AWG
  • Retractable Cord Ending Configuration NEMA 5-15R
  • Trade Designation SJTW
  • Tension Method Ratchet Lock
  • Feeder Cord Length 2 ft
  • Location Indoor
  • Reel Material Steel
  • Overall Height 11 1/2 in
  • Overall Depth 4 in
  • Slip Ring Rating 13 A
  • Standards cULus
  • Reel Capacity 30 ft of 14/3
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list