EXTENSION CORD REEL, GROUNDING PLUG, NEMA 5-15P, FLYING LEAD, YELLOW, BLACK
EXTENSION CORD REEL, GROUNDING PLUG, NEMA 5-15P, FLYING LEAD, YELLOW, BLACK
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This extension cord reel is made of steel. It includes wall/ceiling mounting bracket. In addition, it meets the standards for cULus. It has a black cord that measures two feet, 25 feet. It also has 16 AWG wire, 25 feet of 14/3.
Technical Specs
Item Extension Cord Reel
Voltage 125V AC
Retractable Cord Length 25 ft
Max. Amps 10 A
Cord Colour Black
Feeder Cord Ending Configuration NEMA 5-15P
Number of Conductors 3
Number of Outlets 0
Feeder Cord Ending Grounded Plug
Reel Mounting Ceiling, Wall
Temp. Rating -40 Degrees to 221 Degrees F
Overall Width 9 1/2 in
Enclosure Rating Not Rated
Includes Wall/Ceiling Mounting Bracket
Cord Included Yes
Winding Method Spring Return
Retractable Cord Ending Flying Lead
Reel Colour Yellow
Wire Size 16 AWG
Retractable Cord Ending Configuration Flying Lead
Trade Designation SJTOW
Tension Method Ratchet Lock
Feeder Cord Length 2 ft
Location Indoor
Reel Material Steel
Overall Height 11 1/2 in
Overall Depth 4 in
Slip Ring Rating 10 A
Standards cULus
Reel Capacity 25 ft of 14/3
Country of Origin China
(subject to change)