!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RETRACTABLE CORD REEL, CETL, 3-OUTLET, BLACK/YELLOW, 75 FT L, THERMOPLASTIC

RETRACTABLE CORD REEL, CETL, 3-OUTLET, BLACK/YELLOW, 75 FT L, THERMOPLASTIC

ALERT

RETRACTABLE CORD REEL, CETL, 3-OUTLET, BLACK/YELLOW, 75 FT L, THERMOPLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RETRACTABLE CORD REEL, CETL, 3-OUTLET, BLACK/YELLOW, 75 FT L, THERMOPLASTIC

RETRACTABLE CORD REEL, CETL, 3-OUTLET, BLACK/YELLOW, 75 FT L, THERMOPLASTIC

ALERT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $388.85 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALT8675MFT
  • Mfr. Model # 8675MFT
  • UNSPSC # 24141707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.9 lbs

Product Details

This black, thermoplastic, retractable cord reel includes a yellow, 75-foot long cord and has a triple-tap connector cord ending, with three outlets. It is ceiling or wall mountable and measures 15 1/4 width x 6 1/4 height x 16 1/4 inches depth. This product meets cETL standards.

Technical Specs

  • ItemCord Reel
  • Voltage125V AC
  • Retractable Cord Length75 ft
  • Max. Amps10 A
  • Cord ColourYellow
  • Number of Conductors3
  • LocationIndoor
  • Reel MaterialThermoplastic
  • Overall Height6 16/64 in
  • Overall Depth16 16/64 in
  • Slip Ring Rating20 A @ 125V
  • StandardsETL
  • Winding Method Spring Return
  • Retractable Cord Ending Triple Tap Connector
  • Reel Colour Black
  • Wire Size 14 AWG
  • Trade Designation SJTOW
  • Number of Outlets 3
  • Reel Mounting Ceiling, Wall
  • Temp. Rating -20 Degrees to 150 Degrees F
  • Overall Width 15 16/64 in
  • Enclosure Rating NEMA 5-15R
  • Includes Tri Tap - Three NEMA 5-15 Outlets with Locking Center Outlet, Heavy Duty Steel Mounting Bracket Hardware for Wall or Ceiling Mounting, Circuit Breaker
  • Cord Included Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list