!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Blade Diameter
Height

Office Pedestal Fans

Office pedestal fans have a sturdy base and an adjustable-height post, so they can be placed on the floor and directed where needed. The pedestal bases provide stable footing without requiring permanent installation, so the fans can be moved when necessary. The posts can be raised and lowered to set fan heads at an optimal height. These cooling fans have a motor that rotates the fan blades to move air and a guard that helps protect the blades from damage and prevent injuries from accidental contact. They're used as a cooling fan in clean, dry environments such as offices, residences, healthcare facilities, and light commercial and manufacturing spaces.

https://catalogue.grainger.ca/?hybris=true

13 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • LFI
  • AIR CIRCULATOR, 3 SPEED, OSCILLATING, 120 V, 220 W, 1/4 HP, 34 X 82 IN, 1/2 IN, ALUMINUM, STEEL
  • Item # LDRPBKD30OSC
  • Mfr. Model # PBKD30OSC
  • EHC: EHC :
  • This three-speed oscillating air circulator features three aluminum blades, an enclosed ball-bearing PSC motor, a pedestal mount, and a powder-coated steel guard. It measures 34 x 82 inches with a shaft diameter of 1/2-inch. It has 220 watts, 60 Hz, 120 volts, and 1/4 motor horsepower. Its maximum ambient temperature is 104 Degrees F and it has an RPM of 1150/950/850. It is thermally protected and has a direct drive. It includes mounting accessories.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1840
  • LASKO PRODUCTS INC
  • PEDESTAL FAN, 120V DC, 114 W, 20½ IN W, 54½X20½ IN D, ABS PLASTIC, 1,970 CFM, 3 SPEED, 42.5 DBA, 6 FOOT CORD
  • Item # AKI1827C
  • Mfr. Model # 1827C
  • EHC: EHC :
  • This pedestal fan is made of aluminum, copper, plastic, steel. It is black, measures 20½ inch width, 54½ inch height, 20½ inch depth, with a six-foot cord. This pedestal fan is 120 volts DC, is pedestal mountable, has three speeds, 1,970 cfm air flow, 1.1 Amps, 114 watts, 42.5 dBA, and 20 inch diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LASKO PRODUCTS INC
  • PEDESTAL FAN, 120V DC, 65 W, 18⅛X47X18⅛ IN D, ABS PLASTIC, 733 CFM, 3 SPEED, 61.6 DBA, 6 FOOT CORD, BLACK
  • Item # AKI2648C
  • Mfr. Model # 2648C
  • EHC: EHC :
  • This pedestal fan includes remote control, and is made of aluminum, copper, plastic, steel. It is black, measures 18⅛ inch width, 47 inch height, 18⅛ inch depth, with a six-foot cord. This pedestal fan is 120 volts DC, is pedestal mountable, has three speeds, 733 cfm air flow, 1.1 Amps, 65 watts, 61.6 dBA, and 18 inch diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LASKO PRODUCTS INC
  • PEDESTAL FAN, 120V DC, 114 W, 20½ IN W, 54½X20½ IN D, ABS PLASTIC, 1,970 CFM, 3 SPEED, 42.5 DBA, 6 FOOT CORD
  • Item # AKI1880C
  • Mfr. Model # 1880C
  • EHC: EHC :
  • This pedestal fan is made of aluminum, copper, plastic, steel. It is black, measures 20½ inch width, 54½ inch height, 20½ inch depth, with a six-foot cord. This pedestal fan is 120 volts DC, is pedestal mountable, has three speeds, 1,970 cfm air flow, 1.1 Amps, 114 watts, 42.5 dBA, and 20 inch diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LFI
  • AIR CIRCULATOR, 3 SPEED, OSCILLATING, 120 V, 295 W, 1/4 HP, 28 X 79 IN, 1/2 IN, ALUMINUM, STEEL
  • Item # LDRPBKD24OSC
  • Mfr. Model # PBKD24OSC
  • EHC: EHC :
  • This three-speed oscillating air circulator features three aluminum blades, a pedestal mount, an enclosed ball-bearing PSC motor, and a powder-coated steel guard. It measures 28 x 79 inches with a shaft diameter of 1/2-inch. This air circulator has 295 watts, 60 Hz, 120 volts, and 1/4 motor horsepower. It has a maximum ambient temperature of 104 Degrees F and an RPM of 1150/950/850. It is thermally protected and comes with mounting accessories.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1840
  • LFI
  • CIRCULATING FAN, 3 SPEED, 120 VOLT, 60 HZ, PEDESTAL MOUNT, BLACK, 28 X 78 IN, STEEL/ALUMINUM
  • Item # LDRPBKD24-3SP
  • Mfr. Model # PBKD24-3SP
  • EHC: EHC :
  • This three-speed, 120-volt, 60-hertz fan features an adjustable pedestal mount and a non-oscillating circulating head. It is 78 inches tall, 28 inches wide, and has a 10-inch adjustment range. It has three aluminum blades, a steel guard, and a three-prong plug configuration. This black fan has an RPM of 1,150/950/850, an airflow of 8300/7300/6300, and uses 2.45 amps.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1840
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list